AirFilter, 1.9375inD, 5.4375inH, 3.75inW
- Mfr # 2HPD7
- Zoro # G2259022
product price:Â
$
9.79
/ea
Key Features
Nominal Filter Size
5 1/2 x 3 13/16 x 2 1/16
Nominal Height
5 1/2"
Nominal Width
3 13/16"
Nominal Depth
2 1/16"
For Use With
2HPD4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2HPD7
- Zoro #
- G2259022
- UPC #
- 190735220610
- Country of Origin
- China
Dimensions
- Nominal Filter Size
- 5 1/2 x 3 13/16 x 2 1/16
- Nominal Height
- 5 1/2"
- Nominal Width
- 3 13/16"
- Nominal Depth
- 2 1/16"
- Actual Width
- 3 3/4 in
- Actual Height
- 5 7/16 in
- Actual Depth
- 1 15/16 in
Details
- For Use With
- 2HPD4
- Item
- Air Filter
- Frame Included
- Yes
- Filter Efficiency
- 99.97 %
- Frame Material
- Paperboard
- Number of Layers
- 2
- Number of Filters
- 1
- Filters Out
- Fumes, Ammonia, Bacteria, Aerosols, Formaldehyde, Hexane, Mercury Vapor, Mold, Natural Gas, Odors, Ozone, Viruses
- Includes Frame
- Frame Included
- Filter Layer Type
- Carbon
- Compatible Manufacturer Model Number
- 2HPD4
- Filter Type
- Pleated
- Filters Down To
- 0.3 micron
- Media Material
- Activated Carbon
- Performance Rating
- MERV 17
- Type
- HEPA and Carbon
Description
Air Filter, Filter Type Pleated, Performance Rating MERV 17, Actual Depth 1 15/16 in, Actual Height 5 7/16 in, Actual Width 3 3/4 in, Compatible Grainger Part Number 2HPD4, Compatible Manufacturer Model Number 2HPD4, Number of Filters 1, Media Material Activated Carbon, Filter Layer Type Carbon, Nominal Depth 2 1/16 In., Nominal Height 5 1/2 In., Nominal Width 3 13/16 In., Filters Down To 0.3 micron
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.