Shop DAYTON

Alu 28.4"Dia, 27.2"H Roof Fan w.Motor

  • Mfr # 7A556
  • Zoro # G1285024

product price: 
$
1,264.99
/ea
Additional $290.00 delivery surcharge applies per item.
See details

Key Features

Item - Roof Ventilators
Downblast Ventilator
Drive Package With Motor Included
Yes
Duty Rating - Roof Ventilators
Standard
Drive Type - Roof Ventilators
Belt Drive
Mounting Location - Roof Ventilators
Roof
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7A556
Zoro #
G1285024
UPC #
-
Country of Origin
Multiple
Item - Roof Ventilators
Downblast Ventilator
Drive Package With Motor Included
Yes
Duty Rating - Roof Ventilators
Standard
Drive Type - Roof Ventilators
Belt Drive
Mounting Location - Roof Ventilators
Roof
Number of Speeds
1
Voltage - Roof Ventilators
115V AC, 208V AC, 230V AC
Motor HP - Roof Ventilators
1/2 hp
CFM @ 0.000-In. SP
2523
Item
Centrifugal Downblast Roof Exhaust Fan
CFM @ 0.625-In. SP
2062
Wheel Material
Aluminum
Agency Compliance
AMCA Sound & Air, UL/cUL 705
CFM @ 0.500-In. SP
2166
CFM @ 0.250-In. SP
2347
Mounting Location
Roof
Max. Inlet Temp.
180 Degrees
Speed Controllable
No
Adj. 12 3/8"H Roof Curb Stock No.
3C437
Assembled/Unassembled
Unassembled
Drive Type
Belt Drive
Wheel Type
Backward Inclined
Drive Package Included
Yes
Max. BHP
0.53
CFM @ 1.000-In. SP
1602
Max. Operating Amps
8.6/4.2-4.3
Adj. 6 3/8"H Roof Curb Stock No.
4c454
CFM @ 0.125-In. SP
2433
RPM
1360
Motor HP
1/2 hp
Hz
60 Hz
CFM @ 0.375-In. SP
2259
CFM @ 0.750-In. SP
1943
CFM @ 0.875-In. SP
1793
Recommended 8 In. Fixed Curb Item No.
4HX40
Housing Material
Aluminum
Sones @ 0.125-In. SP @ 5 Ft.
14.3
Recommended 12 In. Fixed Curb Item No.
4HX48
Sones @ 0.250-In. SP @ 5 Ft.
13.9
Phase
1
Motor Voltage
115V, 208V, 230V
Sones @ 0.500-In. SP @ 5 Ft.
13.1
Includes
Drive Package, NEMA 1 Junction Box
Bearing Type
Sealed Pillow Block
Standards
AMCA Sound and Air, UL/cUL 705
Resistance Properties
Weather Resistant
Includes Motor
Yes
Base Shape
Square
Features
Fully Rolled Windband Bead for Increased Stability and Easy Transport, NEMA 1 Junction Box Located in Motor Enclosure
Assembly
Unassembled
Application
Industrial and Commercial Applications
Spark Resistant Construction Type
A
Exhaust Airflow @ 0.250 in SP
2,347 cfm
Brake Horsepower
53/100 hp
Exhaust Airflow @ 0.375 in SP
2,259 cfm
Exhaust Airflow @ 0.500 in SP
2,166 cfm
Motor Speed
1,725 RPM
Maximum Fan Speed
1,360 RPM
Safety Features
Birdscreen, Windband
Frequency
60 Hz
Motor Enclosure
Open Dripproof
Maximum Inlet Air Temperature
180 Degrees F
Motor Location
Out of Airstream
Electrical Connection
Power Cord
For High-Static Pressure Applications
No
For Air Type
Clean Air
Sound Level
11.0 sones @ 1.000 in SP and 5 ft, 11.6 sones @ 0.875 in SP and 5 ft, 12.2 sones @ 0.750 in SP and 5 ft, 12.7 sones @ 0.625 in SP and 5 ft, 13.1 sones @ 0.500 in SP and 5 ft, 13.5 sones @ 0.375 in SP and 5 ft, 13.9 sones @ 0.250 in SP and 5 ft, 14.3 sones @ 0.125 in SP and 5 ft, 14.6 sones @ 0.000 in SP and 5 ft
Exhaust Airflow @ 0.125 in SP
2,433 cfm
Motor Horsepower
1/2 hp
Maximum Static Pressure
1 in wc
Current
7.6/3.7 to 3.8 A
High-Efficiency Motor
No
Exhaust Airflow @ 0.000 in SP
2,523 cfm
Nameplate Voltage
115/208-230V AC
Housing Material Fabrication
Spun
Airflow @ 0.000 in SP
2,523 cfm
Mount Type
Roof Curb
Includes Drive Package
Yes
Compatible Curb Manufacturer Part Number
2RB77, 2ZV83, 3C437, 4C454, 4HX40, 4HX48

Dimensions

Base Size - Roof Ventilators
26 in x 26 in
Overall Height
27 1/8 in
Overall Dia.
28 3/8 in
Dimension A
26 in
Dimension B
28 3/8 in
Base Height
1 3/4 in
Wheel Dia.
14 3/4 in
Base Width
26 in
Dimension C
25 3/8 in
Base Length
26 in
Base Square Size - Roof Ventilators
26" x 26"
Shaft Dia. Wheel End
3/4 in
Dimension D
4 in
Damper Size
19 x 19 in
Overall Diameter
28 3/8 in
Overall Width
28 3/8 in
Housing Width
28.4 in
Overall Length
28 3/8 in
Propeller Shaft Diameter
3/4 in
Housing Length
28.4 in
Wheel Diameter
14 3/4 in
Wire Rope Length
28 3/8 in
Length
28 3/8 in
Fits Chest Size
Fully Rolled Windband Bead for Increased Stability and Easy Transport, NEMA 1 Junction Box Located in Motor Enclosure

Description

Centrifugal Downblast Roof Exhaust Fan, Drive Type Belt Drive, Assembly Unassembled, Wheel Diameter 14 3/4 in, Base Diameter Not Applicable, Base Length 26 in, Base Width 26 in, Base Shape Square, Nameplate Voltage 115/208-230V AC, Phase 1, Motor Horsepower 1/2 hp, Exhaust Airflow @ 0.000 in SP 2,523 cfm, For High-Static Pressure Applications No, High-Efficiency Motor No, For Air Type Clean Air, Includes Drive Package Yes, Includes Motor Yes, Mounting Location Roof

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.