Alu 35.3"L, 19"H, 35.3"W, Roof Fan w.Motor

  • Mfr # 6KWN7

  • Zoro # G3992055


product price:  $1,498.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Number of Speeds
1
CFM @ 0.000-In. SP
4578
Mounting Location
Roof
Adj. 6 3/8"H Roof Curb Stock No.
4c454
CFM @ 0.875-In. SP
2579
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6KWN7
Zoro #
G3992055
UPC #
190735367247
Country of Origin
United States

Dimensions

Overall Height
19 in
Base Height
1 3/4 in
Dimension B
35 1/4 in
Dimension A
30 in
Base Length
30 in
Dimension C
17 1/4 in
Overall Dia.
35 1/4 in
Dimension D
6 1/4 in
Base Width
30 in
Shaft Dia. Propeller End
5/8 in
Recommended Damper Size
23 in x 23 in
Propeller Dia.
18 in
Overall Length
35 1/4 in
Overall Width
35 1/4 in
Cutout Length
25.5 in
Propeller Shaft Diameter
5/8 in
Blade Diameter
18 in
Overall Diameter
35.3 in
Housing Width
35.3 in
Damper Size
23 x 23 in
Housing Length
35.3 in
Cutout Size
25.5 in L x 25.5 in W

Details

Number of Speeds
1
CFM @ 0.000-In. SP
4578
Mounting Location
Roof
Adj. 6 3/8"H Roof Curb Stock No.
4c454
CFM @ 0.875-In. SP
2579
Max. Inlet Temp.
120 Degrees F
Max. Operating Amps
3.8-3.4/1.7
Propeller Material
Aluminum
Adj. 12 3/8"H Roof Curb Stock No.
2ZV83
CFM @ 0.500-In. SP
3660
Recommended 8 In. Fixed Curb Item No.
4HX41
RPM
1750
CFM @ 0.750-In. SP
2935
Requires
Roof Curb for New Installation
CFM @ 1.250-In. SP
1809
Base Top to Shroud
6 1/4 in
CFM @ 0.250-In. SP
4141
Sones @ 0.125-In. SP @ 5 Ft.
28
Sones @ 0.250-In. SP @ 5 Ft.
29
Recommended Damper Stock No.
4HX67
Voltage
208-230/460
CFM @ 1.000-In. SP
2327
Recommended 12 In. Fixed Curb Item No.
2RB79
Speed Controllable
No
Phase
3
CFM @ 0.125-In. SP
4349
CFM @ 0.625-In. SP
3357
Includes
NEMA 1 Junction Box
Housing Material
Aluminum
Standards
AMCA Sound and Air, UL/cUL 705
Motor HP
1 hp
Item
Axial Downblast Roof Exhaust Fan
Max. BHP
1.04 hp
Hz
60
CFM @ 0.375-In. SP
3908
Drive Type
Direct Drive
Features
Fully Rolled Baffle Bead for Stability and Ease of Transport With Spun Aluminum Hood Construction, Galvanized Steel Venturi, Inlet and Supports, NEMA 1 Junction Box Located in Motor Enclosure
Airflow @ 0.000 in SP
4,578 cfm
Blade Material
Aluminum
Number of Blades
4
Base Shape
Square
Mount Type
Roof Curb
Motor Enclosure
Totally Enclosed Air Over
Nameplate Voltage
208/230/460V AC
Current
3.8-3.4/1.7 A
Electrical Connection
Power Cord
Maximum Inlet Air Temperature
120 Degrees F
Assembly
Assembled
Exhaust Airflow @ 0.000 in SP
4,578 cfm
Maximum Fan Speed
1,750 RPM
Compatible Curb Manufacturer Part Number
2RB79, 2ZV83, 3C437, 4C454, 4HX41, 4HX49
Includes Drive Package
Yes
Sound Level
28.0 sones @ 0.000 in SP and 5 ft, 28.0 sones @ 0.125 in SP and 5 ft, 28.0 sones @ 0.500 in SP and 5 ft, 28.0 sones @ 0.625 in SP and 5 ft, 29.0 sones @ 0.250 in SP and 5 ft, 29.0 sones @ 0.375 in SP and 5 ft, 29.0 sones @ 0.750 in SP and 5 ft, 31.0 sones @ 0.875 in SP and 5 ft, 31.0 sones @ 1.000 in SP and 5 ft, 31.0 sones @ 1.250 in SP and 5 ft, 31.0 sones @ 1.500 in SP and 5 ft, 31.0 sones @ 1.750 in SP
Brake Horsepower
1 1/25 hp
Housing Material Fabrication
Spun
Maximum Static Pressure
1 3/4 in wc
Includes Motor
Yes
Motor Horsepower
1 hp
Safety Features
Birdscreen
For High-Static Pressure Applications
No
Exhaust Airflow @ 0.125 in SP
4,349 cfm
Frequency
60 Hz
Exhaust Airflow @ 0.375 in SP
3,908 cfm
High-Efficiency Motor
No
Exhaust Airflow @ 0.500 in SP
3,660 cfm
For Air Type
Clean Air
Exhaust Airflow @ 0.250 in SP
4,141 cfm
Supply Airflow @ 0.000 in SP
4,578 cfm

Description

Axial Downblast Roof Exhaust Fan, Mounting Location Roof, Assembly Assembled, Blade Diameter 18 in, Housing Material Aluminum, Exhaust Airflow @ 0.000 in SP 4,578 cfm, For High-Static Pressure Applications No, High-Efficiency Motor No, Maximum Static Pressure 1 3/4 in wc, Motor Enclosure Totally Enclosed Air Over, Motor Horsepower 1 hp, Nameplate Voltage 208-230/460V AC, Number of Speeds 1, Phase 3, Maximum Inlet Air Temperature 120 Degrees F, Number of Blades 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.