Alu 35.4"Dia, 34.75"H Roof Fan w.Motor

  • Mfr # 7AT22
  • Zoro # G2045784
product price: 
$
1,421.99
/ea
Free Shipping & Returns

Key Features

Item - Roof Ventilators
Upblast Ventilator
Drive Package With Motor Included
Yes
Duty Rating - Roof Ventilators
Standard
Drive Type - Roof Ventilators
Belt Drive
Mounting Location - Roof Ventilators
Roof, Wall
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7AT22
Zoro #
G2045784
UPC #
-
Country of Origin
Multiple
Item - Roof Ventilators
Upblast Ventilator
Drive Package With Motor Included
Yes
Duty Rating - Roof Ventilators
Standard
Drive Type - Roof Ventilators
Belt Drive
Mounting Location - Roof Ventilators
Roof, Wall
Number of Speeds
1
Voltage - Roof Ventilators
115V AC, 208V AC, 230V AC
Motor HP - Roof Ventilators
1/3 hp
CFM @ 0.000-In. SP
3098
Standards
AMCA Sound and Air, UL/cUL 762
Motor HP
1/3 hp, 1/2 hp
Sones @ 0.125-In. SP @ 5 Ft.
10.4
Hz
60 Hz
CFM @ 0.125-In. SP
2916
Item
Centrifugal Upblast Roof Exhaust Fan
Speed Controllable
No
Includes
Drive Package, Mounting Plate, NEMA 1 Junction Box
Phase
1
Max. BHP
0.34
Max. Inlet Temp.
300 Degrees F
Bearing Type
Regreasable Pillow Block
Mounting Location
wall
Drive Type
Belt Drive
CFM @ 0.375-In. SP
2525
Motor Voltage
115V, 208V, 230V
CFM @ 0.625-In. SP
1867
Max. Operating Amps
6.6/3.0-3.3
Drive Package Included
Yes
Wheel Material
Aluminum
CFM @ 0.500-In. SP
2257
Sones @ 0.500-In. SP @ 5 Ft.
9.0
Requires
17-1/2 sq in Wall Opening
CFM @ 0.250-In. SP
2759
RPM
820
Assembled/Unassembled
Unassembled
Sones @ 0.250-In. SP @ 5 Ft.
10.0
Housing Material
Aluminum
Wheel Type
Backward Inclined
Motor Location
Out of Airstream
Maximum Inlet Air Temperature
300 Degrees F
Exhaust Airflow @ 0.125 in SP
2,916 cfm
Exhaust Airflow @ 0.250 in SP
2,759 cfm
Base Shape
Round
Motor Horsepower
1/3 hp
Safety Features
Fully Rolled Windband
Exhaust Airflow @ 0.500 in SP
2,257 cfm
Maximum Static Pressure
5/8 in wc
Exhaust Airflow @ 0.375 in SP
2,525 cfm
Nameplate Voltage
115/208-230V AC
Brake Horsepower
17/50 hp
Application
Industrial and Commercial Buildings, Restaurants, Schools
Current
6.6/3.4 to 3.1 A
Spark Resistant Construction Type
A
Sound Level
10.0 sones @ 0.250 in SP and 5 ft, 10.4 sones @ 0.125 in SP and 5 ft, 9.0 sones @ 0.500 in SP and 5 ft
Includes Drive Package
Yes
For High-Static Pressure Applications
No
Exhaust Airflow @ 0.000 in SP
3,098 cfm
For Air Type
Kitchen Air
Includes Motor
Yes
Motor Enclosure
Open Dripproof
Frequency
60 Hz
Features
Air Handling Quality Bearings Meet Minimum of L10-100,000 Hours, Nonoverloading Centrifugal Wheel Design, Optional NEMA 1 and 4 Disconnects Available, UL/CuL 705 Listed for Power Ventilators, UL/CuL 762 Listed for Restaurant Exhaust Appliances
Motor Speed
820 RPM
Assembly
Unassembled
Resistance Properties
Spark Resistant
Airflow @ 0.000 in SP
3,098 cfm
Maximum Fan Speed
820 RPM
Electrical Connection
Power Cord
Housing Material Fabrication
Spun
High-Efficiency Motor
No

Dimensions

Base Size - Roof Ventilators
27 3/4 in dia
Dimension C
34 3/4 in
Recommended Damper Size (In.)
17 x 17
Wheel Dia.
18 1/2 in
Dimension D
21 in
Overall Dia.
35 3/8 in
Dimension A
27 3/4 in
Base Square Size - Roof Ventilators
27-3/4" dia.
Overall Height
34 3/4 in
Shaft Dia. Wheel End
3/4 in
Dimension B
35 3/8 in
Dimension E
25 in
Damper Size
17 x 17 in
Overall Diameter
35 3/8 in
Base Diameter
27 3/4 in
Housing Length
35.4 in
Wheel Diameter
18 1/2 in
Housing Width
35.4 in
Propeller Shaft Diameter
3/4 in
Fits Chest Size
Air Handling Quality Bearings Meet Minimum of L10-100,000 Hours, Nonoverloading Centrifugal Wheel Design, Optional NEMA 1 and 4 Disconnects Available, UL/CuL 705 Listed for Power Ventilators, UL/CuL 762 Listed for Restaurant Exhaust Appliances

Description

Centrifugal Upblast Roof Exhaust Fan, Application Industrial and Commercial Buildings, Restaurants, Schools, Drive Type Belt Drive, For Air Type Kitchen Air, Base Diameter 27 3/4 in, Base Width Not Applicable, Base Length Not Applicable, Base Shape Round, Maximum Static Pressure 5/8 in wc, Exhaust Airflow @ 0.000 in SP 3,098 cfm, Nameplate Voltage 115/208-230V AC, Phase 1, Motor Horsepower 1/3 hp, Assembly Unassembled, Number of Speeds 1, Housing Material Aluminum, Wheel Material Aluminum

Ratings & reviews