Alu 35.4"Dia, 34.75"H Roof Fan w.Motor

  • Mfr # 7AT31
  • Zoro # G2444251
product price: 
$
1,748.99
/ea
Free Shipping & Returns

Key Features

Item - Roof Ventilators
Upblast Ventilator
Drive Package With Motor Included
Yes
Duty Rating - Roof Ventilators
Standard
Drive Type - Roof Ventilators
Belt Drive
Mounting Location - Roof Ventilators
Roof, Wall
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7AT31
Zoro #
G2444251
UPC #
00799471519479
Country of Origin
Multiple
Item - Roof Ventilators
Upblast Ventilator
Drive Package With Motor Included
Yes
Duty Rating - Roof Ventilators
Standard
Drive Type - Roof Ventilators
Belt Drive
Mounting Location - Roof Ventilators
Roof, Wall
Number of Speeds
1
Voltage - Roof Ventilators
208V AC, 230V AC, 460V AC
Motor HP - Roof Ventilators
2 hp
CFM @ 0.000-In. SP
5648
Motor Voltage
208V, 230V, 460V
Phase
3
Max. BHP
2.10
Sones @ 0.250-In. SP @ 5 Ft.
27
Assembled/Unassembled
Unassembled
Mounting Location
wall
Standards
AMCA Sound and Air, UL/cUL 762
Speed Controllable
No
Includes
Drive Package, Mounting Plate, NEMA 1 Junction Box
Bearing Type
Regreasable Pillow Block
CFM @ 1.000-In. SP
4921
CFM @ 0.750-In. SP
5082
Item
Centrifugal Upblast Roof Exhaust Fan
Drive Package Included
Yes
RPM
1495
Max. Inlet Temp.
300 Degrees F
CFM @ 1.500-In. SP
4313
CFM @ 0.375-In. SP
5345
CFM @ 1.75-In. SP
3983
CFM @ 1.250-In. SP
4598
Housing Material
Aluminum
CFM @ 0.875-In. SP
5002
CFM @ 0.625-In. SP
5163
Hz
60 Hz
CFM @ 2.000-In. SP
3564
Motor HP
2 hp
CFM @ 0.125-In. SP
5546
Wheel Material
Aluminum
Max. Operating Amps
6.1-5.5/2.8
CFM @ 0.250-In. SP
5443
Sones @ 0.125-In. SP @ 5 Ft.
27
Sones @ 0.500-In. SP @ 5 Ft.
26
Drive Type
Belt Drive
CFM @ 0.500-In. SP
5254
Wheel Type
Backward Inclined
Exhaust Airflow @ 0.000 in SP
5,648 cfm
Maximum Static Pressure
2 in wc
Frequency
60 Hz
Current
6.0 to 5.8/2.9 A
Maximum Fan Speed
1,495 RPM
Exhaust Airflow @ 0.500 in SP
5,254 cfm
Airflow @ 0.000 in SP
5,648 cfm
Motor Location
Out of Airstream
Exhaust Airflow @ 0.375 in SP
5,345 cfm
Includes Motor
Yes
Exhaust Airflow @ 0.125 in SP
5,546 cfm
Assembly
Unassembled
For High-Static Pressure Applications
No
Maximum Inlet Air Temperature
300 Degrees F
Nameplate Voltage
208-230/460V AC
For Air Type
Kitchen Air
Features
Air Handling Quality Bearings Meet Minimum of L10-100,000 Hours, Nonoverloading Centrifugal Wheel Design, Optional NEMA 1 and 4 Disconnects Available, UL/CuL 705 Listed for Power Ventilators, UL/CuL 762 Listed for Restaurant Exhaust Appliances
High-Efficiency Motor
No
Application
Industrial and Commercial Buildings, Restaurants, Schools
Brake Horsepower
2 1/10 hp
Electrical Connection
Power Cord
Resistance Properties
Spark Resistant
Includes Drive Package
Yes
Spark Resistant Construction Type
A
Exhaust Airflow @ 0.250 in SP
5,443 cfm
Housing Material Fabrication
Spun
Motor Speed
1,495 RPM
Safety Features
Fully Rolled Windband
Base Shape
Round
Sound Level
26 sones @ 0.500 in SP and 5 ft, 27 sones @ 0.125 in SP and 5 ft, 27 sones @ 0.250 in SP and 5 ft
Motor Enclosure
Open Dripproof
Motor Horsepower
2 hp

Dimensions

Base Size - Roof Ventilators
27 3/4 in dia
Shaft Dia. Wheel End
3/4 in
Overall Dia.
35 3/8 in
Dimension C
34 3/4 in
Recommended Damper Size (In.)
17 x 17
Dimension E
25 in
Dimension B
35 3/8 in
Overall Height
34 3/4 in
Base Square Size - Roof Ventilators
27-3/4" dia.
Dimension A
27 3/4 in
Wheel Dia.
18 1/2 in
Dimension D
21 in
Housing Length
35.4 in
Overall Diameter
35 3/8 in
Wheel Diameter
18 1/2 in
Propeller Shaft Diameter
3/4 in
Housing Width
35.4 in
Damper Size
17 x 17 in
Base Diameter
27 3/4 in
Fits Chest Size
Air Handling Quality Bearings Meet Minimum of L10-100,000 Hours, Nonoverloading Centrifugal Wheel Design, Optional NEMA 1 and 4 Disconnects Available, UL/CuL 705 Listed for Power Ventilators, UL/CuL 762 Listed for Restaurant Exhaust Appliances

Description

Centrifugal Upblast Roof Exhaust Fan, Application Industrial and Commercial Buildings, Restaurants, Schools, Drive Type Belt Drive, For Air Type Kitchen Air, Base Diameter 27 3/4 in, Base Width Not Applicable, Base Length Not Applicable, Base Shape Round, Maximum Static Pressure 2 in wc, Exhaust Airflow @ 0.000 in SP 5,648 cfm, Nameplate Voltage 208-230/460V AC, Phase 3, Motor Horsepower 2 hp, Assembly Unassembled, Number of Speeds 1, Housing Material Aluminum, Wheel Material Aluminum

Ratings & reviews