Alu 35.5"Dia, 36.2"H Roof Fan w.Motor

  • Mfr # 7AE95
  • Zoro # G0479254
product price: 
$
2,035.99
/ea
Free Shipping & Returns

Key Features

Item - Roof Ventilators
Downblast Ventilator
Drive Package With Motor Included
Yes
Duty Rating - Roof Ventilators
Hazardous Location
Drive Type - Roof Ventilators
Belt Drive
Mounting Location - Roof Ventilators
Roof
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7AE95
Zoro #
G0479254
UPC #
-
Country of Origin
Multiple
Item - Roof Ventilators
Downblast Ventilator
Drive Package With Motor Included
Yes
Duty Rating - Roof Ventilators
Hazardous Location
Drive Type - Roof Ventilators
Belt Drive
Mounting Location - Roof Ventilators
Roof
Number of Speeds
1
Voltage - Roof Ventilators
115V AC, 208V AC, 230V AC
Motor HP - Roof Ventilators
1/3 hp
CFM @ 0.000-In. SP
3150
CFM @ 0.625-In. SP
2053
Mounting Location
Roof
RPM
810
Wheel Material
Aluminum
Max. BHP
0.34
Speed Controllable
No
Drive Type
Belt Drive
Agency Compliance
& G hazardous locations, F, Motor only UL Listed for Class I Groups C & D andClass II Groups E
Recommended 8 In. Fixed Curb Item No.
4HX41
CFM @ 0.375-In. SP
2624
Includes
Hazardous Location Motor
Adj. 12 3/8"H Roof Curb Stock No.
2ZV83
CFM @ 0.500-In. SP
2375
Hz
60 Hz
Sones @ 0.500-In. SP @ 5 Ft.
8.2
CFM @ 0.125-In. SP
2997
Sones @ 0.250-In. SP @ 5 Ft.
8.7
Wheel Type
Backward Inclined
Item
Centrifugal Downblast Roof Exhaust Fan
Sones @ 0.125-In. SP @ 5 Ft.
9.9
Motor HP
1/3 hp, 1/2 hp
Phase
1
Drive Package Included
Yes
Housing Material
Aluminum
Max. Operating Amps
6.6/3.1-3.3
Assembled/Unassembled
Unassembled
CFM @ 0.250-In. SP
2832
Recommended 12 In. Fixed Curb Item No.
2RB79
Motor Voltage
115V, 208V, 230V
Adj. 6 3/8"H Roof Curb Stock No.
4c454
Max. Inlet Temp.
180 Degrees
Bearing Type
Regreasable Pillow Block
Standards
AMCA Sound and Air, UL
Maximum Fan Speed
810 RPM
Exhaust Airflow @ 0.375 in SP
2,624 cfm
Assembly
Unassembled
Features
Nonoverloading Centrifugal Wheel Design
Maximum Static Pressure
5/8 in wc
Housing Material Fabrication
Spun
Airflow @ 0.000 in SP
3,150 cfm
Motor Speed
1,725 RPM
Mount Type
Roof Curb
Nameplate Voltage
115/208-230V AC
Includes Motor
Yes
For Air Type
Flammable Vapor
Exhaust Airflow @ 0.250 in SP
2,832 cfm
Sound Level
7.5 sones @ 0.625 in SP and 5 ft, 8.2 sones @ 0.500 in SP and 5 ft, 8.4 sones @ 0.375 in SP and 5 ft, 8.7 sones @ 0.250 in SP and 5 ft, 8.8 sones @ 0.000 in SP and 5 ft, 9.9 sones @ 0.125 in SP and 5 ft
Compatible Curb Manufacturer Part Number
2RB79, 2ZV83, 3C437, 4C454, 4HX41, 4HX49
Frequency
60 Hz
Maximum Inlet Air Temperature
180 Degrees F
Base Shape
Square
Motor Horsepower
1/3 hp
Includes Drive Package
Yes
Application
Industrial and Commercial Applications
Exhaust Airflow @ 0.125 in SP
2,997 cfm
Motor Location
Out of Airstream
For High-Static Pressure Applications
No
Brake Horsepower
7/20 hp
Safety Features
Birdscreen
Current
6.6/3.0 to 3.3 A
Exhaust Airflow @ 0.500 in SP
2,375 cfm
Resistance Properties
Weather Resistant
Motor Enclosure
Totally Enclosed Fan Cooled
Hazardous Location Specification
Class I Group C, Class I Group D, Class II Group E, Class II Group F, Class II Group F
Electrical Connection
Power Cord
High-Efficiency Motor
No
Exhaust Airflow @ 0.000 in SP
3,150 cfm

Dimensions

Base Size - Roof Ventilators
30 in x 30 in
Base Width
30 in
Base Height
1 3/4 in
Dimension A
30 in
Overall Height
36 1/8 in
Base Length
30 in
Shaft Dia. Wheel End
3/4 in
Wheel Dia.
18 1/2 in
Dimension C
34 3/8 in
Dimension D
5 1/2 in
Overall Dia.
35 1/2 in
Dimension B
35 1/2 in
Base Square Size - Roof Ventilators
30" x 30"
Housing Width
35.5 in
Wheel Diameter
18 1/2 in
Overall Width
35 1/2 in
Overall Diameter
35 1/2 in
Propeller Shaft Diameter
3/4 in
Housing Length
35.5 in
Overall Length
35 1/2 in
Damper Size
23 x 23 in
Wire Rope Length
35 1/2 in
Length
35 1/2 in
Fits Chest Size
Nonoverloading Centrifugal Wheel Design

Description

Centrifugal Downblast Roof Exhaust Fan, Drive Type Belt Drive, Assembly Unassembled, Wheel Diameter 18 1/2 in, Base Diameter Not Applicable, Base Length 30 in, Base Width 30 in, Base Shape Square, Nameplate Voltage 115/208-230V AC, Phase 1, Motor Horsepower 1/3 hp, Exhaust Airflow @ 0.000 in SP 3,150 cfm, For High-Static Pressure Applications No, High-Efficiency Motor No, For Air Type Flammable Vapor, Includes Drive Package Yes, Includes Motor Yes, Mounting Location Roof

Ratings & reviews