Shop DAYTON

Alu 42.75"Dia, 39.5"H Roof Fan w.Motor

  • Mfr # 7AT43
  • Zoro # G2938336

product price: 
$
1,855.99
/ea
Free Shipping & Returns

Key Features

Item - Roof Ventilators
Upblast Ventilator
Drive Package With Motor Included
Yes
Duty Rating - Roof Ventilators
Standard
Drive Type - Roof Ventilators
Belt Drive
Mounting Location - Roof Ventilators
Roof, Wall
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
7AT43
Zoro #
G2938336
UPC #
-
Country of Origin
Multiple

Dimensions

Base Size - Roof Ventilators
31 1/4 in dia
Dimension C
39 1/2 in
Dimension D
25 1/2 in
Recommended Damper Size (In.)
20 x 20
Shaft Dia. Wheel End
1 in
Dimension A
31 1/4 in
Wheel Dia.
22 3/4 in
Dimension E
28 3/8 in
Base Square Size - Roof Ventilators
31-1/4" dia.
Overall Height
39 1/2 in
Dimension B
42 3/4 in
Overall Dia.
42 3/4 in
Wheel Diameter
22 3/4 in
Damper Size
20 x 20 in
Propeller Shaft Diameter
1 in
Housing Length
42.8 in
Overall Diameter
42 3/4 in
Housing Width
42.8 in
Base Diameter
31 1/4 in
Fits Chest Size
Air Handling Quality Bearings Meet Minimum of L10-100,000 Hours, Nonoverloading Centrifugal Wheel Design, Optional NEMA 1 and 4 Disconnects Available, UL/CuL 705 Listed for Power Ventilators, UL/CuL 762 Listed for Restaurant Exhaust Appliances

Details

Item - Roof Ventilators
Upblast Ventilator
Drive Package With Motor Included
Yes
Duty Rating - Roof Ventilators
Standard
Drive Type - Roof Ventilators
Belt Drive
Mounting Location - Roof Ventilators
Roof, Wall
Number of Speeds
1
Voltage - Roof Ventilators
115V AC, 208V AC, 230V AC
Motor HP - Roof Ventilators
1/4 hp
CFM @ 0.000-In. SP
3784
Motor Voltage
115V, 208V, 230V
Wheel Material
Aluminum
Sones @ 0.125-In. SP @ 5 Ft.
7.2
Includes
Drive Package, Mounting Plate, NEMA 1 Junction Box
CFM @ 0.125-In. SP
3377
Max. Operating Amps
4.6/2.2-2.3
Sones @ 0.250-In. SP @ 5 Ft.
6.5
Speed Controllable
No
Max. Inlet Temp.
300 Degrees F
Max. BHP
0.26
Drive Type
Belt Drive
RPM
475
Motor HP
1/4 hp
Housing Material
Aluminum
Bearing Type
Regreasable Pillow Block
CFM @ 0.250-In. SP
2896
Phase
1
Hz
60 Hz
Assembled/Unassembled
Unassembled
Standards
AMCA Sound and Air, UL/cUL 762
Mounting Location
wall
Item
Centrifugal Upblast Roof Exhaust Fan
CFM @ 0.375-In. SP
2268
Drive Package Included
Yes
Wheel Type
Backward Inclined
Maximum Fan Speed
475 RPM
For High-Static Pressure Applications
No
Safety Features
Fully Rolled Windband
Exhaust Airflow @ 0.000 in SP
3,784 cfm
Sound Level
6.5 sones @ 0.250 in SP and 5 ft, 7.2 sones @ 0.125 in SP and 5 ft, sones @ 0.500 in SP and 5 ft
Maximum Inlet Air Temperature
300 Degrees F
High-Efficiency Motor
No
Electrical Connection
Power Cord
Current
4.6/2.2 to 2.3 A
Frequency
60 Hz
Resistance Properties
Spark Resistant
Motor Horsepower
1/4 hp
For Air Type
Kitchen Air
Assembly
Unassembled
Nameplate Voltage
115/208-230V AC
Application
Industrial and Commercial Buildings, Restaurants, Schools
Motor Location
Out of Airstream
Base Shape
Round
Spark Resistant Construction Type
A
Exhaust Airflow @ 0.125 in SP
3,377 cfm
Includes Drive Package
Yes
Motor Enclosure
Open Dripproof
Motor Speed
475 RPM
Exhaust Airflow @ 0.250 in SP
2,896 cfm
Includes Motor
Yes
Housing Material Fabrication
Spun
Brake Horsepower
13/50 hp
Maximum Static Pressure
3/8 in wc
Features
Air Handling Quality Bearings Meet Minimum of L10-100,000 Hours, Nonoverloading Centrifugal Wheel Design, Optional NEMA 1 and 4 Disconnects Available, UL/CuL 705 Listed for Power Ventilators, UL/CuL 762 Listed for Restaurant Exhaust Appliances
Airflow @ 0.000 in SP
3,784 cfm
Exhaust Airflow @ 0.375 in SP
2,268 cfm

Description

Centrifugal Upblast Roof Exhaust Fan, Application Industrial and Commercial Buildings, Restaurants, Schools, Drive Type Belt Drive, For Air Type Kitchen Air, Base Diameter 31 1/4 in, Base Width Not Applicable, Base Length Not Applicable, Base Shape Round, Maximum Static Pressure 3/8 in wc, Exhaust Airflow @ 0.000 in SP 3,784 cfm, Nameplate Voltage 115/208-230V AC, Phase 1, Motor Horsepower 1/4 hp, Assembly Unassembled, Number of Speeds 1, Housing Material Aluminum, Wheel Material Aluminum

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.