Shop DAYTON

Alu 42.75"Dia, 39.5"H Roof Fan w.Motor

  • Mfr # 7AT46
  • Zoro # G0334004

product price: 
$
2,110.99
/ea
Free Shipping & Returns

Key Features

Item - Roof Ventilators
Upblast Ventilator
Drive Package With Motor Included
Yes
Duty Rating - Roof Ventilators
Standard
Drive Type - Roof Ventilators
Belt Drive
Mounting Location - Roof Ventilators
Roof, Wall
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7AT46
Zoro #
G0334004
UPC #
-
Country of Origin
Multiple
Item - Roof Ventilators
Upblast Ventilator
Drive Package With Motor Included
Yes
Duty Rating - Roof Ventilators
Standard
Drive Type - Roof Ventilators
Belt Drive
Mounting Location - Roof Ventilators
Roof, Wall
Number of Speeds
1
Voltage - Roof Ventilators
208V AC, 230V AC, 460V AC
Motor HP - Roof Ventilators
1/2 hp
CFM @ 0.000-In. SP
4779
Standards
AMCA Sound and Air, UL/cUL 762
Max. Operating Amps
2.1-2/1.1
Item
Centrifugal Upblast Roof Exhaust Fan
Sones @ 0.500-In. SP @ 5 Ft.
8.8
Wheel Material
Aluminum
Drive Type
Belt Drive
CFM @ 0.125-In. SP
4457
RPM
600
Bearing Type
Regreasable Pillow Block
Includes
Drive Package, Mounting Plate, NEMA 1 Junction Box
CFM @ 0.250-In. SP
4124
Hz
60 Hz
Max. BHP
0.52
Housing Material
Aluminum
Phase
3
Max. Inlet Temp.
300 Degrees F
Speed Controllable
No
Motor HP
1/2 hp
Drive Package Included
Yes
CFM @ 0.375-In. SP
3736
CFM @ 0.500-In. SP
3279
Sones @ 0.125-In. SP @ 5 Ft.
11.0
Mounting Location
wall
Motor Voltage
208V, 230V, 460V
Assembled/Unassembled
Unassembled
Sones @ 0.250-In. SP @ 5 Ft.
10.0
Wheel Type
Backward Inclined
Exhaust Airflow @ 0.250 in SP
4,124 cfm
Electrical Connection
Power Cord
Airflow @ 0.000 in SP
4,779 cfm
Base Shape
Round
Assembly
Unassembled
Nameplate Voltage
208-230/460V AC
Motor Speed
600 RPM
Resistance Properties
Spark Resistant
Brake Horsepower
13/25 hp
Application
Industrial and Commercial Buildings, Restaurants, Schools
Exhaust Airflow @ 0.500 in SP
3,279 cfm
Exhaust Airflow @ 0.000 in SP
4,779 cfm
Includes Drive Package
Yes
Spark Resistant Construction Type
A
Motor Horsepower
1/2 hp
For High-Static Pressure Applications
No
Maximum Inlet Air Temperature
300 Degrees F
Maximum Static Pressure
1/2 in wc
Housing Material Fabrication
Spun
Maximum Fan Speed
600 RPM
Features
Air Handling Quality Bearings Meet Minimum of L10-100,000 Hours, Nonoverloading Centrifugal Wheel Design, Optional NEMA 1 and 4 Disconnects Available, UL/CuL 705 Listed for Power Ventilators, UL/CuL 762 Listed for Restaurant Exhaust Appliances
Current
1.7 to 1.7/0.85 A
Includes Motor
Yes
Safety Features
Fully Rolled Windband
Motor Enclosure
Open Dripproof
Sound Level
10.0 sones @ 0.250 in SP and 5 ft, 11.0 sones @ 0.125 in SP and 5 ft, 8.8 sones @ 0.500 in SP and 5 ft
Frequency
60 Hz
For Air Type
Kitchen Air
Motor Location
Out of Airstream
Exhaust Airflow @ 0.375 in SP
3,736 cfm
High-Efficiency Motor
No
Exhaust Airflow @ 0.125 in SP
4,457 cfm

Dimensions

Base Size - Roof Ventilators
31 1/4 in dia
Recommended Damper Size (In.)
20 x 20
Dimension A
31 1/4 in
Wheel Dia.
22 3/4 in
Dimension D
25 1/2 in
Base Square Size - Roof Ventilators
31-1/4" dia.
Dimension C
39 1/2 in
Overall Height
39 1/2 in
Dimension E
28 3/8 in
Shaft Dia. Wheel End
1 in
Dimension B
42 3/4 in
Overall Dia.
42 3/4 in
Overall Diameter
42 3/4 in
Damper Size
20 x 20 in
Propeller Shaft Diameter
1 in
Housing Width
42.8 in
Wheel Diameter
22 3/4 in
Housing Length
42.8 in
Base Diameter
31 1/4 in
Fits Chest Size
Air Handling Quality Bearings Meet Minimum of L10-100,000 Hours, Nonoverloading Centrifugal Wheel Design, Optional NEMA 1 and 4 Disconnects Available, UL/CuL 705 Listed for Power Ventilators, UL/CuL 762 Listed for Restaurant Exhaust Appliances

Description

Centrifugal Upblast Roof Exhaust Fan, Application Industrial and Commercial Buildings, Restaurants, Schools, Drive Type Belt Drive, For Air Type Kitchen Air, Base Diameter 31 1/4 in, Base Width Not Applicable, Base Length Not Applicable, Base Shape Round, Maximum Static Pressure 1/2 in wc, Exhaust Airflow @ 0.000 in SP 4,779 cfm, Nameplate Voltage 208-230/460V AC, Phase 3, Motor Horsepower 1/2 hp, Assembly Unassembled, Number of Speeds 1, Housing Material Aluminum, Wheel Material Aluminum

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.