Shop DAYTON

Alu 42.75"Dia, 39.5"H Roof Fan w.Motor

  • Mfr # 7AT49
  • Zoro # G1209564

product price: 
$
1,959.99
/ea
Free Shipping & Returns

Key Features

Item - Roof Ventilators
Upblast Ventilator
Drive Package With Motor Included
Yes
Duty Rating - Roof Ventilators
Standard
Drive Type - Roof Ventilators
Belt Drive
Mounting Location - Roof Ventilators
Roof, Wall
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7AT49
Zoro #
G1209564
UPC #
-
Country of Origin
Multiple
Item - Roof Ventilators
Upblast Ventilator
Drive Package With Motor Included
Yes
Duty Rating - Roof Ventilators
Standard
Drive Type - Roof Ventilators
Belt Drive
Mounting Location - Roof Ventilators
Roof, Wall
Number of Speeds
1
Voltage - Roof Ventilators
115V AC, 208V AC, 230V AC
Motor HP - Roof Ventilators
1 hp
CFM @ 0.000-In. SP
6014
Wheel Material
Aluminum
Max. Operating Amps
13.0/6.6-6.5
Sones @ 0.250-In. SP @ 5 Ft.
16.3
CFM @ 0.750-In. SP
4258
CFM @ 0.875-In. SP
3853
Speed Controllable
No
Housing Material
Aluminum
Mounting Location
wall
Assembled/Unassembled
Unassembled
Motor Voltage
115V, 208V, 230V
CFM @ 0.125-In. SP
5758
Max. Inlet Temp.
300 Degrees F
Motor HP
1 hp
Sones @ 0.125-In. SP @ 5 Ft.
16.7
Drive Type
Belt Drive
Sones @ 0.500-In. SP @ 5 Ft.
15.5
Drive Package Included
Yes
CFM @ 0.250-In. SP
5502
Includes
Drive Package, Mounting Plate, NEMA 1 Junction Box
Phase
1
Max. BHP
1.04
Bearing Type
Regreasable Pillow Block
CFM @ 0.500-In. SP
4944
RPM
755
CFM @ 0.375-In. SP
5239
Item
Centrifugal Upblast Roof Exhaust Fan
Standards
AMCA Sound and Air, UL/cUL 762
CFM @ 0.625-In. SP
4620
Hz
60 Hz
Wheel Type
Backward Inclined
Application
Industrial and Commercial Buildings, Restaurants, Schools
Electrical Connection
Power Cord
Current
13.6/6.9 to 6.9 A
Exhaust Airflow @ 0.500 in SP
4,944 cfm
Exhaust Airflow @ 0.000 in SP
6,014 cfm
Motor Horsepower
1 hp
High-Efficiency Motor
No
Includes Motor
Yes
For High-Static Pressure Applications
No
Includes Drive Package
Yes
Motor Enclosure
Open Dripproof
Assembly
Unassembled
Nameplate Voltage
115/208-230V AC
Exhaust Airflow @ 0.250 in SP
5,502 cfm
For Air Type
Kitchen Air
Motor Location
Out of Airstream
Maximum Inlet Air Temperature
300 Degrees F
Frequency
60 Hz
Spark Resistant Construction Type
A
Features
Air Handling Quality Bearings Meet Minimum of L10-100,000 Hours, Nonoverloading Centrifugal Wheel Design, Optional NEMA 1 and 4 Disconnects Available, UL/CuL 705 Listed for Power Ventilators, UL/CuL 762 Listed for Restaurant Exhaust Appliances
Maximum Static Pressure
7/8 in wc
Motor Speed
755 RPM
Base Shape
Round
Resistance Properties
Spark Resistant
Sound Level
15.5 sones @ 0.500 in SP and 5 ft, 16.3 sones @ 0.250 in SP and 5 ft, 16.7 sones @ 0.125 in SP and 5 ft
Housing Material Fabrication
Spun
Airflow @ 0.000 in SP
6,014 cfm
Exhaust Airflow @ 0.375 in SP
5,239 cfm
Safety Features
Fully Rolled Windband
Brake Horsepower
1 1/25 hp
Maximum Fan Speed
755 RPM
Exhaust Airflow @ 0.125 in SP
5,758 cfm

Dimensions

Base Size - Roof Ventilators
31 1/4 in dia
Dimension E
28 3/8 in
Dimension A
31 1/4 in
Shaft Dia. Wheel End
1 in
Dimension C
39 1/2 in
Dimension D
25 1/2 in
Wheel Dia.
22 3/4 in
Overall Dia.
42 3/4 in
Base Square Size - Roof Ventilators
31-1/4" dia.
Dimension B
42 3/4 in
Recommended Damper Size (In.)
20 x 20
Overall Height
39 1/2 in
Overall Diameter
42 3/4 in
Wheel Diameter
22 3/4 in
Housing Width
42.8 in
Housing Length
42.8 in
Damper Size
20 x 20 in
Propeller Shaft Diameter
1 in
Base Diameter
31 1/4 in
Fits Chest Size
Air Handling Quality Bearings Meet Minimum of L10-100,000 Hours, Nonoverloading Centrifugal Wheel Design, Optional NEMA 1 and 4 Disconnects Available, UL/CuL 705 Listed for Power Ventilators, UL/CuL 762 Listed for Restaurant Exhaust Appliances

Description

Centrifugal Upblast Roof Exhaust Fan, Application Industrial and Commercial Buildings, Restaurants, Schools, Drive Type Belt Drive, For Air Type Kitchen Air, Base Diameter 31 1/4 in, Base Width Not Applicable, Base Length Not Applicable, Base Shape Round, Maximum Static Pressure 7/8 in wc, Exhaust Airflow @ 0.000 in SP 6,014 cfm, Nameplate Voltage 115/208-230V AC, Phase 1, Motor Horsepower 1 hp, Assembly Unassembled, Number of Speeds 1, Housing Material Aluminum, Wheel Material Aluminum

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.