Shop DAYTON

Alu 42.75"Dia, 39.5"H Roof Fan w.Motor

  • Mfr # 7AT59
  • Zoro # G0271363

product price: 
$
2,120.99
/ea
Free Shipping & Returns

Key Features

Item - Roof Ventilators
Upblast Ventilator
Drive Package With Motor Included
Yes
Duty Rating - Roof Ventilators
Standard
Drive Type - Roof Ventilators
Belt Drive
Mounting Location - Roof Ventilators
Roof, Wall
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7AT59
Zoro #
G0271363
UPC #
00799471519479
Country of Origin
Multiple
Item - Roof Ventilators
Upblast Ventilator
Drive Package With Motor Included
Yes
Duty Rating - Roof Ventilators
Standard
Drive Type - Roof Ventilators
Belt Drive
Mounting Location - Roof Ventilators
Roof, Wall
Number of Speeds
1
Voltage - Roof Ventilators
208V AC, 230V AC, 460V AC
Motor HP - Roof Ventilators
3/4 hp
CFM @ 0.000-In. SP
6074
CFM @ 0.375-In. SP
5052
Mounting Location
wall
CFM @ 0.750-In. SP
3524
Hz
60 Hz
Bearing Type
Regreasable Pillow Block
Wheel Material
Aluminum
Max. Inlet Temp.
300 Degrees F
Max. Operating Amps
2.9-2.8/1.4
Motor HP
3/4 hp
Item
Centrifugal Upblast Roof Exhaust Fan
Drive Type
Belt Drive
CFM @ 0.125-In. SP
5763
RPM
670
Sones @ 0.250-In. SP @ 5 Ft.
12.8
Assembled/Unassembled
Unassembled
Drive Package Included
Yes
Includes
Drive Package, Mounting Plate, NEMA 1 Junction Box
Motor Voltage
208V, 230V, 460V
Sones @ 0.125-In. SP @ 5 Ft.
13.4
Max. BHP
0.79
Sones @ 0.500-In. SP @ 5 Ft.
11.5
Standards
AMCA Sound and Air, UL/cUL 762
Phase
3
Speed Controllable
No
CFM @ 0.250-In. SP
5461
Housing Material
Aluminum
CFM @ 0.625-In. SP
4202
CFM @ 0.500-In. SP
4659
Wheel Type
Backward Inclined
Frequency
60 Hz
Exhaust Airflow @ 0.500 in SP
4,659 cfm
Resistance Properties
Spark Resistant
Motor Horsepower
3/4 hp
Exhaust Airflow @ 0.375 in SP
5,052 cfm
Nameplate Voltage
208-230/460V AC
Housing Material Fabrication
Spun
Airflow @ 0.000 in SP
6,074 cfm
Exhaust Airflow @ 0.250 in SP
5,461 cfm
For Air Type
Kitchen Air
Sound Level
11.5 sones @ 0.500 in SP and 5 ft, 12.8 sones @ 0.250 in SP and 5 ft, 13.4 sones @ 0.125 in SP and 5 ft
Motor Speed
670 RPM
Motor Enclosure
Open Dripproof
High-Efficiency Motor
No
Includes Drive Package
Yes
For High-Static Pressure Applications
No
Exhaust Airflow @ 0.125 in SP
5,763 cfm
Maximum Fan Speed
670 RPM
Electrical Connection
Power Cord
Assembly
Unassembled
Maximum Inlet Air Temperature
300 Degrees F
Application
Industrial and Commercial Buildings, Restaurants, Schools
Current
2.9 to 2.8/1.4 A
Exhaust Airflow @ 0.000 in SP
6,074 cfm
Base Shape
Round
Brake Horsepower
79/100 hp
Safety Features
Fully Rolled Windband
Spark Resistant Construction Type
A
Features
Air Handling Quality Bearings Meet Minimum of L10-100,000 Hours, Nonoverloading Centrifugal Wheel Design, Optional NEMA 1 and 4 Disconnects Available, UL/CuL 705 Listed for Power Ventilators, UL/CuL 762 Listed for Restaurant Exhaust Appliances
Motor Location
Out of Airstream
Maximum Static Pressure
3/4 in wc
Includes Motor
Yes

Dimensions

Base Size - Roof Ventilators
31 1/4 in dia
Dimension D
25 1/2 in
Dimension C
39 1/2 in
Recommended Damper Size (In.)
20 x 20
Wheel Dia.
24 1/2 in
Dimension A
31 1/4 in
Base Square Size - Roof Ventilators
31-1/4" dia.
Overall Height
39 1/2 in
Dimension E
28 3/8 in
Overall Dia.
42 3/4 in
Dimension B
42 3/4 in
Shaft Dia. Wheel End
1 in
Propeller Shaft Diameter
1 in
Damper Size
20 x 20 in
Overall Diameter
42 3/4 in
Housing Width
42.8 in
Wheel Diameter
24 1/2 in
Housing Length
42.8 in
Base Diameter
31 1/4 in
Fits Chest Size
Air Handling Quality Bearings Meet Minimum of L10-100,000 Hours, Nonoverloading Centrifugal Wheel Design, Optional NEMA 1 and 4 Disconnects Available, UL/CuL 705 Listed for Power Ventilators, UL/CuL 762 Listed for Restaurant Exhaust Appliances

Description

Centrifugal Upblast Roof Exhaust Fan, Application Industrial and Commercial Buildings, Restaurants, Schools, Drive Type Belt Drive, For Air Type Kitchen Air, Base Diameter 31 1/4 in, Base Width Not Applicable, Base Length Not Applicable, Base Shape Round, Maximum Static Pressure 3/4 in wc, Exhaust Airflow @ 0.000 in SP 6,074 cfm, Nameplate Voltage 208-230/460V AC, Phase 3, Motor Horsepower 3/4 hp, Assembly Unassembled, Number of Speeds 1, Housing Material Aluminum, Wheel Material Aluminum

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.