Alu 42"L, 19.3"H, 42"W, Roof Fan w.Motor

  • Mfr # 6KWN8

  • Zoro # G4026337


product price:  $1,942.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Number of Speeds
1
CFM @ 0.000-In. SP
5943
Housing Material
Aluminum
CFM @ 0.375-In. SP
5260
Dimension C
17 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6KWN8
Zoro #
G4026337
UPC #
190735367254
Country of Origin
United States

Dimensions

Dimension C
17 1/2 in
Dimension A
34 in
Dimension B
42 in
Dimension D
6 1/4 in
Base Height
1 3/4 in
Overall Dia.
42 in
Recommended Damper Size
27 in x 27 in
Base Length
34 in
Shaft Dia. Propeller End
5/8 in
Propeller Dia.
20 in
Overall Height
19 1/4 in
Base Width
34 in
Overall Width
42 in
Overall Length
42 in
Overall Diameter
42 in
Propeller Shaft Diameter
5/8 in
Cutout Length
29.5 in
Cutout Size
29.5 in L x 29.5 in W
Housing Length
42 in
Damper Size
27 x 27 in
Housing Width
42 in
Blade Diameter
20 in

Details

Number of Speeds
1
CFM @ 0.000-In. SP
5943
Item
Axial Downblast Roof Exhaust Fan
Housing Material
Aluminum
CFM @ 0.375-In. SP
5260
CFM @ 0.125-In. SP
5745
Phase
3
Propeller Material
Aluminum
Mounting Location
Roof
Sones @ 0.250-In. SP @ 5 Ft.
23
Requires
Roof Curb for New Installation
Adj. 6 3/8"H Roof Curb Stock No.
4c455
CFM @ 0.750-In. SP
4246
Max. Operating Amps
5.1-4.6/2.3
Hz
60
CFM @ 1.000-In. SP
3295
RPM
1750
Base Top to Shroud
6 1/4 in
Voltage
208-230/460
Recommended Damper Stock No.
4HX68
CFM @ 0.500-In. SP
5007
Sones @ 0.125-In. SP @ 5 Ft.
22
Max. Inlet Temp.
120 Degrees F
Recommended 12 In. Fixed Curb Item No.
2RB80
CFM @ 0.625-In. SP
4650
CFM @ 0.250-In. SP
5507
Adj. 12 3/8"H Roof Curb Stock No.
2ZV84
Max. BHP
1.24 hp
Recommended 8 In. Fixed Curb Item No.
4HX42
Includes
NEMA 1 Junction Box
CFM @ 0.875-In. SP
3592
Speed Controllable
No
Standards
AMCA Sound and Air, UL/cUL 705
Motor HP
1 1/2 hp
Drive Type
Direct Drive
Features
Fully Rolled Baffle Bead for Stability and Ease of Transport With Spun Aluminum Hood Construction, Galvanized Steel Venturi, Inlet and Supports, NEMA 1 Junction Box Located in Motor Enclosure
Exhaust Airflow @ 0.125 in SP
5,745 cfm
Exhaust Airflow @ 0.250 in SP
5,507 cfm
Airflow @ 0.000 in SP
5,943 cfm
Nameplate Voltage
208/230/460V AC
Includes Motor
Yes
Base Shape
Square
Sound Level
22.0 sones @ 0.125 in SP and 5 ft, 23.0 sones @ 0.000 in SP and 5 ft, 23.0 sones @ 0.250 in SP and 5 ft, 23.0 sones @ 0.375 in SP and 5 ft, 24.0 sones @ 0.625 in SP and 5 ft, 25.0 sones @ 0.500 in SP and 5 ft, 25.0 sones @ 0.750 in SP and 5 ft, 30.0 sones @ 0.875 in SP and 5 ft, 35.0 sones @ 1.000 in SP
Frequency
60 Hz
High-Efficiency Motor
No
Current
5.1-4.6/2.3 A
Brake Horsepower
1 6/25 hp
Exhaust Airflow @ 0.500 in SP
5,007 cfm
Maximum Static Pressure
1 in wc
Assembly
Assembled
Number of Blades
4
Compatible Curb Manufacturer Part Number
2RB80, 2ZV84, 3C438, 4C455, 4HX42, 4HX50
Mount Type
Roof Curb
Housing Material Fabrication
Spun
For High-Static Pressure Applications
No
Electrical Connection
Power Cord
Includes Drive Package
Yes
Maximum Inlet Air Temperature
120 Degrees F
Exhaust Airflow @ 0.000 in SP
5,943 cfm
Motor Horsepower
1 1/2 hp
Maximum Fan Speed
1,750 RPM
For Air Type
Clean Air
Safety Features
Birdscreen
Supply Airflow @ 0.000 in SP
5,943 cfm
Motor Enclosure
Totally Enclosed Air Over
Blade Material
Aluminum
Exhaust Airflow @ 0.375 in SP
5,260 cfm

Description

Axial Downblast Roof Exhaust Fan, Mounting Location Roof, Assembly Assembled, Blade Diameter 20 in, Housing Material Aluminum, Exhaust Airflow @ 0.000 in SP 5,943 cfm, For High-Static Pressure Applications No, High-Efficiency Motor No, Maximum Static Pressure 1 in wc, Motor Enclosure Totally Enclosed Air Over, Motor Horsepower 1 1/2 hp, Nameplate Voltage 208-230/460V AC, Number of Speeds 1, Phase 3, Maximum Inlet Air Temperature 120 Degrees F, Number of Blades 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.