Shop DAYTON

Alu 83"Dia, 52.5"H Roof Fan w.Motor

  • Mfr # 7A586
  • Zoro # G1384327

product price: 
$
7,324.99
/ea
Additional $250.00 delivery surcharge applies per item.
See details

Key Features

Item - Roof Ventilators
Downblast Ventilator
Drive Package With Motor Included
Yes
Duty Rating - Roof Ventilators
Standard
Drive Type - Roof Ventilators
Belt Drive
Mounting Location - Roof Ventilators
Roof
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
7A586
Zoro #
G1384327
UPC #
-
Country of Origin
Multiple

Dimensions

Base Size - Roof Ventilators
64 in x 64 in
Shaft Dia. Wheel End
1 1/4 in
Base Height
1 3/4 in
Dimension A
64 in
Dimension B
83 in
Wheel Dia.
50 in
Overall Height
52 1/2 in
Base Square Size - Roof Ventilators
64" x 64"
Overall Dia.
83 in
Dimension C
50 75/100 in
Dimension D
14 5/10 in
Base Width
64 in
Base Length
64 in
Propeller Shaft Diameter
1 1/4 in
Housing Length
83 in
Damper Size
50 x 50 in
Wheel Diameter
50 in
Overall Length
83 in
Overall Diameter
83 in
Overall Width
83 in
Housing Width
83 in
Wire Rope Length
83 in
Length
83 in
Fits Chest Size
Fully Rolled Windband Bead for Increased Stability and Easy Transport, NEMA 1 Junction Box Located in Motor Enclosure

Details

Item - Roof Ventilators
Downblast Ventilator
Drive Package With Motor Included
Yes
Duty Rating - Roof Ventilators
Standard
Drive Type - Roof Ventilators
Belt Drive
Mounting Location - Roof Ventilators
Roof
Number of Speeds
1
Voltage - Roof Ventilators
115V AC, 230V AC
Motor HP - Roof Ventilators
1 1/2 hp
CFM @ 0.000-In. SP
19,743
Speed Controllable
No
Sones @ 0.250-In. SP @ 5 Ft.
11
Recommended 12 In. Fixed Curb Item No.
4YY77
Drive Type
Belt Drive
Max. Inlet Temp.
180 Degrees
Motor Voltage
115V, 230V
Recommended 8 In. Fixed Curb Item No.
4YY76
Assembled/Unassembled
Unassembled
CFM @ 0.250-In. SP
15,481
CFM @ 0.125-In. SP
17,749
Housing Material
Aluminum
Wheel Type
Backward Inclined
Sones @ 0.125-In. SP @ 5 Ft.
11.6
Item
Centrifugal Downblast Roof Exhaust Fan
Adj. 6 3/8"H Roof Curb Stock No.
3C216
Phase
1
Wheel Material
Aluminum
Motor HP
1 1/2 hp
Includes
Drive Package, NEMA 1 Junction Box
Mounting Location
Roof
Hz
60 Hz
Agency Compliance
AMCA Sound & Air, UL/cUL 705
RPM
245
Drive Package Included
Yes
Adj. 12 3/8"H Roof Curb Stock No.
1VN43
Max. BHP
1.54
CFM @ 0.375-In. SP
12,983
Bearing Type
Regreasable Pillow Block
Standards
AMCA Sound and Air, UL/cUL 705
Maximum Fan Speed
245 RPM
Motor Horsepower
1 1/2 hp
Exhaust Airflow @ 0.000 in SP
19,743 cfm
Mount Type
Roof Curb
Sound Level
10.7 sones @ 0.375 in SP and 5 ft, 11.0 sones @ 0.250 in SP and 5 ft, 11.6 sones @ 0.125 in SP and 5 ft, 12.2 sones @ 0.000 in SP and 5 ft
Maximum Static Pressure
3/8 in wc
Base Shape
Square
Airflow @ 0.000 in SP
19,743 cfm
Exhaust Airflow @ 0.250 in SP
15,481 cfm
Application
Industrial and Commercial Applications
Includes Drive Package
Yes
Compatible Curb Manufacturer Part Number
1VN43, 2RB83, 2ZV87, 4YY76, 4YY77
Housing Material Fabrication
Spun
Exhaust Airflow @ 0.375 in SP
12,983 cfm
For High-Static Pressure Applications
No
Assembly
Unassembled
Nameplate Voltage
115/230V AC
Exhaust Airflow @ 0.125 in SP
17,749 cfm
Features
Fully Rolled Windband Bead for Increased Stability and Easy Transport, NEMA 1 Junction Box Located in Motor Enclosure
Spark Resistant Construction Type
A
Maximum Inlet Air Temperature
180 Degrees F
Safety Features
Birdscreen, Windband
High-Efficiency Motor
No
Includes Motor
Yes
Electrical Connection
Power Cord
Motor Speed
1,725 RPM
Motor Location
Out of Airstream
Current
19.6/9.8 A
Resistance Properties
Weather Resistant
Motor Enclosure
Open Dripproof
For Air Type
Clean Air
Brake Horsepower
1 27/50 hp
Frequency
60 Hz

Description

Centrifugal Downblast Roof Exhaust Fan, Drive Type Belt Drive, Assembly Unassembled, Wheel Diameter 50 in, Base Diameter Not Applicable, Base Length 64 in, Base Width 64 in, Base Shape Square, Nameplate Voltage 115/230V AC, Phase 1, Motor Horsepower 1 1/2 hp, Exhaust Airflow @ 0.000 in SP 19,743 cfm, For High-Static Pressure Applications No, High-Efficiency Motor No, For Air Type Clean Air, Includes Drive Package Yes, Includes Motor Yes, Mounting Location Roof, Maximum Static Pressure 3/8 in wc

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.