This item is Discontinued.

Dayton Aluminum 36"Dia, 31.5"H Roof Fan w.Motor 56JN99

This item is Discontinued.

Dayton

Aluminum 36"Dia, 31.5"H Roof Fan w.Motor (Discontinued)

Mfr # 56JN99
Zoro # G8643421
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
56JN99
Zoro #
G8643421
UPC #
-
Country of Origin
United States

Dimensions

Base Size - Roof Ventilators
30 in x 30 in
Wheel Dia.
18 1/2 in
Base Length
30 in
Overall Width
35 3/8 in
Overall Height
31 1/2 in
Base Width
30 in
Overall Diameter
35 3/8 in
Wheel Diameter
18 1/2 in

Details

Item - Roof Ventilators
Upblast Ventilator
Drive Package With Motor Included
Yes
Duty Rating - Roof Ventilators
Standard
Drive Type - Roof Ventilators
Belt Drive
Mounting Location - Roof Ventilators
Roof, Wall
Number of Speeds
1
Voltage - Roof Ventilators
115V AC, 208-230V AC
Motor HP - Roof Ventilators
1 1/2 hp
CFM @ 0.000-In. SP
4817
Standards
AMCA Sound and Air, UL/cUL 762
Wheel Material
Aluminum
Housing Material
Aluminum
Phase
1
Drive Type
Belt Drive
Includes
NEMA 1 Junction Box
Assembled/Unassembled
Assembled
Speed Controllable
No
Item
Centrifugal Upblast Roof Exhaust Fan
Airflow @ 0.000 in SP
5,138 cfm
Nameplate Voltage
115/208-230V AC
Motor Enclosure
Open Dripproof
Mounting Orientation
Horizontal, Vertical
Application
Industrial and Commercial Buildings, Restaurants, Schools
Motor Location
Out of Airstream
Exhaust Airflow @ 0.500 in SP
4,710 cfm
For Air Type
Kitchen Air
Mount Type
Roof Curb
Maximum Static Pressure
1 3/4 in wc
For High-Static Pressure Applications
No
Maximum Inlet Air Temperature
300 Degrees F
Assembly
Assembled
Includes Drive Package
Yes
Exhaust Airflow @ 0.000 in SP
5,138 cfm
Includes Motor
Yes
Base Shape
Square
High-Efficiency Motor
No
Motor Horsepower
1 1/2 hp

Description

Centrifugal Upblast Roof Exhaust Fan, Application Industrial and Commercial Buildings, Restaurants, Schools, Drive Type Belt Drive, For Air Type Kitchen Air, Base Diameter Not Applicable, Base Width 30 in, Base Length 30 in, Base Shape Square, Maximum Static Pressure 1 3/4 in wc, Exhaust Airflow @ 0.000 in SP 5,138 cfm, Nameplate Voltage 115/208-230V AC, Phase 1, Motor Horsepower 1 1/2 hp, Assembly Assembled, Number of Speeds 1, Housing Material Aluminum, Wheel Material Aluminum

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.