Aluminum 43"Dia, 35.6"H Roof Fan w.Motor

  • Mfr # 56JP12

  • Zoro # G8643823


product price:  $2,499.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Item - Roof Ventilators
Upblast Ventilator
Drive Package With Motor Included
Yes
Duty Rating - Roof Ventilators
Standard
Drive Type - Roof Ventilators
Belt Drive
Mounting Location - Roof Ventilators
Roof, Wall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
56JP12
Zoro #
G8643823
UPC #
-
Country of Origin
United States

Dimensions

Base Size - Roof Ventilators
34 in x 34 in
Base Width
34 in
Overall Height
35 5/8 in
Wheel Dia.
24 1/2 in
Base Length
34 in
Overall Width
42 3/4 in
Wheel Diameter
24 1/2 in
Overall Diameter
42 3/4 in

Details

Item - Roof Ventilators
Upblast Ventilator
Drive Package With Motor Included
Yes
Duty Rating - Roof Ventilators
Standard
Drive Type - Roof Ventilators
Belt Drive
Mounting Location - Roof Ventilators
Roof, Wall
Number of Speeds
1
Voltage - Roof Ventilators
208-230V AC/460V AC
Motor HP - Roof Ventilators
3 hp
CFM @ 0.000-In. SP
9519
Includes
NEMA 1 Junction Box
Assembled/Unassembled
Assembled
Phase
3
Drive Type
Belt Drive
Wheel Material
Aluminum
Speed Controllable
No
Housing Material
Aluminum
Standards
AMCA Sound and Air, UL/cUL 762
Item
Centrifugal Upblast Roof Exhaust Fan
Application
Industrial and Commercial Buildings, Restaurants, Schools
Maximum Inlet Air Temperature
300 Degrees F
For Air Type
Kitchen Air
Exhaust Airflow @ 0.500 in SP
7,536 cfm
High-Efficiency Motor
No
Nameplate Voltage
208-230/460V AC
Airflow @ 0.000 in SP
9,519 cfm
Assembly
Assembled
Exhaust Airflow @ 0.000 in SP
9,519 cfm
Maximum Static Pressure
1 1/2 in wc
Mounting Orientation
Horizontal, Vertical
Motor Horsepower
3 hp
Motor Location
Out of Airstream
Includes Drive Package
Yes
Base Shape
Square
For High-Static Pressure Applications
No
Mount Type
Roof Curb
Includes Motor
Yes
Motor Enclosure
Open Dripproof

Description

Centrifugal Upblast Roof Exhaust Fan, Application Industrial and Commercial Buildings, Restaurants, Schools, Drive Type Belt Drive, For Air Type Kitchen Air, Base Diameter Not Applicable, Base Width 34 in, Base Length 34 in, Base Shape Square, Maximum Static Pressure 1 1/2 in wc, Exhaust Airflow @ 0.000 in SP 9,519 cfm, Nameplate Voltage 208-230/460V AC, Phase 3, Motor Horsepower 3 hp, Assembly Assembled, Number of Speeds 1, Housing Material Aluminum, Wheel Material Aluminum

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.