This item is Discontinued.

Dayton Aluminum "Dia, 30.4"H Roof Fan w.Motor 56JN89

This item is Discontinued.

Dayton

Aluminum "Dia, 30.4"H Roof Fan w.Motor (Discontinued)

Mfr # 56JN89
Zoro # G8643473
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
56JN89
Zoro #
G8643473
UPC #
-
Country of Origin
United States

Dimensions

Base Size - Roof Ventilators
30 in x 30 in
Wheel Dia.
18 1/2 in
Base Length
30 in
Overall Height
30 3/8 in
Base Width
30 in
Wheel Diameter
18 1/2 in

Details

Item - Roof Ventilators
Upblast Ventilator
Drive Package With Motor Included
Yes
Duty Rating - Roof Ventilators
Standard
Drive Type - Roof Ventilators
Direct Drive
Mounting Location - Roof Ventilators
Roof, Wall
Number of Speeds
Variable
Voltage - Roof Ventilators
115V AC, 208-230V AC
Motor HP - Roof Ventilators
1 hp
CFM @ 0.000-In. SP
3551-3778
Standards
AMCA Sound and Air, UL/cUL 762
Drive Type
Direct Drive
Speed Controllable
Yes
Wheel Material
Aluminum
Phase
1
Item
Centrifugal Upblast Roof Exhaust Fan
Housing Material
Aluminum
Assembled/Unassembled
Assembled
Includes Motor
Yes
Motor Horsepower
1 hp
Maximum Static Pressure
3/4 in wc
Exhaust Airflow @ 0.000 in SP
3,778 cfm
Base Shape
Square
Exhaust Airflow @ 0.500 in SP
3,190 cfm
Includes Drive Package
Yes
Maximum Inlet Air Temperature
300 Degrees F
For Air Type
Kitchen Air
Motor Enclosure
Open Dripproof
Application
Industrial and Commercial Buildings, Restaurants, Schools
Motor Location
Out of Airstream
High-Efficiency Motor
Yes
For High-Static Pressure Applications
No
Nameplate Voltage
115V AC
Assembly
Assembled

Description

Centrifugal Upblast Roof Exhaust Fan, Application Industrial and Commercial Buildings, Restaurants, Schools, Drive Type Direct Drive, For Air Type Kitchen Air, Base Diameter Not Applicable, Base Width 30 in, Base Length 30 in, Base Shape Square, Maximum Static Pressure 3/4 in wc, Exhaust Airflow @ 0.000 in SP 3,778 cfm, Nameplate Voltage 115V AC, Phase 1, Motor Horsepower 1 hp, Assembly Assembled, Number of Speeds Variable, Housing Material Aluminum, Wheel Material Aluminum

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.