Zoro Homepage

Aluminum Reflector, 5 ft

  • Mfr # TP-112

  • Zoro # G7302741


product price: $148.99
/ea
Free Shipping & Returns

Key Features

For Use With Mfr. Model Number
DX2 Series, LS Series
Fits Brand
Detroit Radiant
Product Type
Reflector
Compatible Brand
Detroit Radiant
Compatible Product Type
Burners
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TP-112
Zoro #
G7302741
UPC #
190735193228
Country of Origin
United States

Dimensions

Overall Length
5 ft

Details

Item
Reflector
For Use With Mfr. Model Number
DX2 Series, LS Series
Fits Brand
Detroit Radiant
Product Type
Reflector
Compatible Brand
Detroit Radiant
Compatible Product Type
Burners
Compatible Manufacturer Part Number
7AA51, 7AA52, 7AR79, 7AR80, 7AR81, 7AR82, 7AR83, 7AR84, 7AR85, 7AR86, 7AR87, 7AR88, 7D837A, 7D838A, 7D839A, 7D840A, 7D841A, 7D842A, 7D843A, 7D844A, 7D845A, 7D846A, 7D847A, 7D848A, 7D849A, 7D851A, 7E256, 7E257, 7E258, 7E259

Description

Reflector, Overall Length 5 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.