Shop DAYTON
See all product information
Create Account
Angle Plate, Right, 5x5in. Surface, 4.5kg
- Mfr # 38XM13
- Zoro # G2613287
product price:Â
$
44.19
/ea
Key Features
Color
Gray
Type
Right
Grade
HT200
Surface Size (In.)
5 x 5
Thickness (mm)
13.0
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 38XM13
- Zoro #
- G2613287
- UPC #
- 190735277560
- Country of Origin
- China
Dimensions
- Surface Size (In.)
- 5 x 5
- Thickness (mm)
- 13.0
- Thickness (In.)
- 1/2 in
- Surface Size (mm)
- 125 x 125 x 125
- Size (In.)
- 5 in x 5 in
- Size (mm)
- 125 mm x 125 mm x 125 mm
- Thickness
- 9/16 in
Details
- Item
- MOVE OUT
- Color
- Gray
- Type
- Right
- Grade
- HT200
- Weight (Lbs.)
- 9.9 lb
- Weight (Kilograms.)
- 4.5 kg
- Flatness Unilateral Tolerance (mm)
- 0.0018
- Flatness
- 0.0018
- Wire Color
- Gray
Description
Item MOVE OUT
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.