Anti-Skid Pad, For Use With Mfr. Model Number: MH5ERK001G

  • Mfr # MH5ERK001G

  • Zoro # G2375871


product price:  $5.89
/ea

Key Features

For Use With Mfr. Model Number
MH5ERK001G
Type
5-29/32 in L, 5-29/32 in W, 1/32 in Thickness
Fits Brand
Dayton
Product Type
Anti-Skid Pad
Compatible Mfr. Model Number
5ERK0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MH5ERK001G
Zoro #
G2375871
UPC #
190735313619
Country of Origin
China

Details

Item
Anti-Skid Pad
For Use With Mfr. Model Number
MH5ERK001G
Type
5-29/32 in L, 5-29/32 in W, 1/32 in Thickness
Fits Brand
Dayton
Product Type
Anti-Skid Pad
Compatible Mfr. Model Number
5ERK0
Compatible with Product Type
Machine Roller

Description

Anti-Skid Pad, Load Capacity Not Applicable, Material Rubber, Overall Depth 6 in, Overall Height 3/8 in, Overall Width 6 in, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.