Zoro Homepage

Arbor Press, 6-1/2" Swing, 9-1/4" H

  • Mfr # 467L13

  • Zoro # G4444993


product price: $98.79
/ea
Free Shipping & Returns

Key Features

Force in Tons
1/2 ton
Swing (In.)
6 1/2 in
Table Work Surface (In.)
3-1/2 in
Anvil Dia. Work Area (In.)
3 1/2 in
Range of Slot Widths (In.)
5/16 to 15/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
467L13
Zoro #
G4444993
UPC #
-
Country of Origin
China

Dimensions

Anvil Dia. Work Area (In.)
3 1/2 in
Range of Slot Widths (In.)
5/16 to 15/16 in
Width (In.)
3/4 in
Base Size (In.)
5-1/8 x 9-5/16 in
Depth (In.)
9 5/16 in
Ram Dimensions (In.)
3/4 x 3/4 in
Height (In.)
9 1/4 in
Ram Hole Dia. x Depth (In.)
3/4 x 3/4 in
Max. Work Height (In.)
4 5/8 in

Details

Force in Tons
1/2 ton
Swing (In.)
6 1/2 in
Table Work Surface (In.)
3-1/2 in
Construction
Cast iron
Includes
Anvil, Handle
Force Range (Lbs.)
0 to 1000 lb
Item
Arbor Press
Features
4 Position Rotating Anvil

Description

Arbor Press, Force in Tons 1/2 ton, Force Range (Lbs.) 0 to 1000 lb, Swing (In.) 6 1/2 in, Table Work Surface (In.) 3-1/2 in, Anvil Dia. Work Area (In.) 3 1/2 in, Range of Slot Widths (In.) 5/16 to 15/16 in, Max. Work Height (In.) 4 5/8 in, Ram Dimensions (In.) 3/4 x 3/4 in, Ram Hole Dia. x Depth (In.) 3/4 x 3/4 in, Height (In.) 9 1/4 in, Width (In.) 3/4 in, Depth (In.) 9 5/16 in, Base Size (In.) 5-1/8 x 9-5/16 in, Cast Iron Construction, Features 4 Position Rotating Anvil

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.