Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Arbor Press, 8" Swing, 11" H

  • Mfr # 467L14

  • Zoro # G4445018


product price: $167.99
/ea
Free Shipping & Returns

Key Features

Force in Tons
1 ton
Swing (In.)
8 in
Table Work Surface (In.)
4-1/4 in
Anvil Dia. Work Area (In.)
4 1/4 in
Range of Slot Widths (In.)
9/16 to 1-1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
467L14
Zoro #
G4445018
UPC #
-
Country of Origin
China

Dimensions

Anvil Dia. Work Area (In.)
4 1/4 in
Range of Slot Widths (In.)
9/16 to 1-1/16 in
Max. Work Height (In.)
5 in
Base Size (In.)
6-1/8 x 10-9/16 in
Ram Dimensions (In.)
7/8 x 7/8 in
Width (In.)
5 in
Height (In.)
10 in
Ram Hole Dia. x Depth (In.)
3/8 in
Depth (In.)
9 13/20 in

Details

Force in Tons
1 ton
Swing (In.)
8 in
Table Work Surface (In.)
4-1/4 in
Includes
Anvil, Handle
Construction
Cast iron
Force Range (Lbs.)
0 to 2000 lb
Features
4 Position Rotating Anvil
Item
Arbor Press

Description

Arbor Press, Force in Tons 1 ton, Force Range (Lbs.) 0 to 2000 lb, Swing (In.) 8 in, Table Work Surface (In.) 4-1/4 in, Anvil Dia. Work Area (In.) 4 1/4 in, Range of Slot Widths (In.) 9/16 to 1-1/16 in, Max. Work Height (In.) 5 in, Ram Dimensions (In.) 7/8 x 7/8 in, Ram Hole Dia. x Depth (In.) 3/8 in, Height (In.) 10 in, Width (In.) 5 in, Depth (In.) 9 13/20 in, Base Size (In.) 6-1/8 x 10-9/16 in, Cast Iron Construction, Features 4 Position Rotating Anvil, Includes Anvil, Handle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.