Zoro Homepage

Automatic Motor Base, NEMA Frame 254/256

  • Mfr # 6YTR7

  • Zoro # G3974372


product price: $1,219.99
/ea
Free Shipping & Returns

Key Features

For NEMA Frame
254/256
Length (In.)
19 1/2 in
Width (In.)
15 1/2 in
Height (In.)
3 1/8 in
Includes
(1) Adjusting Bolt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6YTR7
Zoro #
G3974372
UPC #
190735373941
Country of Origin
United States

Dimensions

Length (In.)
19 1/2 in
Width (In.)
15 1/2 in
Height (In.)
3 1/8 in
Overall Length
19 1/2 in
Overall Width
17 in
Compatible NEMA Frame Size
254, 256
Overall Height
3 47/250 in

Details

Item
Automatic Motor Base
For NEMA Frame
254/256
Includes
(1) Adjusting Bolt
Application
To Position Mounted Motor for Proper Belt Tension During Installation and Maintenance Checks
Color
Black
Material
Steel
Number of Mounting Bolt Holes
4
Adjustment Type
Linear
Number of Adjusting Bolts
1
Motor Fasteners Included
Yes
Base Type
Automatic Motor Base
Number of Pieces
1

Description

Automatic Motor Base, Base, Compatible NEMA Frame Size 254, 256, Number of Adjusting Bolts 1, Overall Length 19 1/2 in, Overall Width 17 in, Overall Height 3 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.