Zoro Homepage

Automatic Motor Base, NEMA Frame 444/445

  • Mfr # 6YTT2

  • Zoro # G2123497


product price: $6,864.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

For NEMA Frame
444/445
Length (In.)
37 1/2 in
Width (In.)
24 7/8 in
Height (In.)
4 1/4 in
Application
To Position Mounted Motor for Proper Belt Tension During Installation and Maintenance Checks
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6YTT2
Zoro #
G2123497
UPC #
190735373996
Country of Origin
United States

Dimensions

Length (In.)
37 1/2 in
Width (In.)
24 7/8 in
Height (In.)
4 1/4 in
Overall Width
24 7/8 in
Compatible NEMA Frame Size
444, 445
Overall Height
4 1/4 in
Overall Length
37 1/2 in

Details

Item
Automatic Motor Base
For NEMA Frame
444/445
Application
To Position Mounted Motor for Proper Belt Tension During Installation and Maintenance Checks
Includes
(1) Adjusting Bolt
Material
Steel
Color
Black
Motor Fasteners Included
Yes
Number of Adjusting Bolts
1
Adjustment Type
Linear
Base Type
Automatic Motor Base
Number of Mounting Bolt Holes
4
Number of Pieces
1

Description

Automatic Motor Base, Base, Compatible NEMA Frame Size 444, 445, Number of Adjusting Bolts 1, Overall Length 37 1/2 in, Overall Width 24 7/8 in, Overall Height 4 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.