Zoro Homepage

Automatic Motor Base, NEMA Frame 56

  • Mfr # 6YTR3

  • Zoro # G4018865


product price: $224.99
/ea
Free Shipping & Returns

Key Features

For NEMA Frame
56
Length (In.)
9 1/2 in
Width (In.)
6 1/8 in
Height (In.)
1 3/8 in
Application
To Position Mounted Motor for Proper Belt Tension During Installation and Maintenance Checks
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6YTR3
Zoro #
G4018865
UPC #
190735373903
Country of Origin
United States

Dimensions

Length (In.)
9 1/2 in
Width (In.)
6 1/8 in
Height (In.)
1 3/8 in
Overall Width
6 1/8 in
Overall Length
9 1/2 in
Overall Height
1 3/8 in
Compatible NEMA Frame Size
56

Details

Item
Automatic Motor Base
For NEMA Frame
56
Application
To Position Mounted Motor for Proper Belt Tension During Installation and Maintenance Checks
Includes
(1) Adjusting Bolt (Total Adjustment is 2-1/8")
Material
Steel
Color
Black
Adjustment Type
Linear
Base Type
Automatic Motor Base
Number of Mounting Bolt Holes
4
Number of Adjusting Bolts
2
Motor Fasteners Included
Yes
Number of Pieces
1

Description

Automatic Motor Base, Base, Compatible NEMA Frame Size 56, Number of Adjusting Bolts 2, Overall Length 9 1/2 in, Overall Width 6 1/8 in, Overall Height 1 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.