Zoro Homepage

Aux Contact, IEC, 1NO/3NC, 120VAC/240VDC

  • Mfr # 6EAT3

  • Zoro # G1155892


product price: $5.99
/ea

Key Features

Number of NO Aux. Contacts
1
Number of NC Aux. Contacts
3
Amps
2.4/2.5 A
Mounting
Front
For Use With
Dayton IEC Contactors
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6EAT3
Zoro #
G1155892
UPC #
190735361184
Country of Origin
India

Details

Item
Auxiliary Contact
Number of NO Aux. Contacts
1
Number of NC Aux. Contacts
3
Amps
2.4/2.5 A
Mounting
Front
For Use With
Dayton IEC Contactors
Max. Contact Blocks (No.)
1
Voltage
120 V AC/240 V AC
Number of Contacts
4
Number of Normally Closed Contacts
3
Number of Normally Open Contacts
1
Current AC
2.5 A

Description

Auxiliary Contact, Current AC 2.5 A, Number of Contacts 4, Mounting Front, Number of Normally Open Contacts 1, Number of Normally Closed Contacts 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.