AX136 Cogged, Classical V-Belt, 138 in Outside Length, 1/2 in Top Width, 5/16" Thickness, 1 Ribs

  • Mfr # 6L262

  • Zoro # G3445145


product price:  $29.15
/ea

Key Features

V-Belt Type
Cogged
Belt Series
Power King Cog
V-Belt Section
AX
Industry Number
AX136
Number of Ribs
1
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6L262
Zoro #
G3445145
UPC #
190735368299
Country of Origin
Japan

Dimensions

Top Width
1/2 in
Thickness
5/16"
Outside Length
138 in
Belt Trade Size
AX
For Minimum Pulley Pitch Diameter
2.2 in

Details

Item
Cogged, Classical V-Belt
V-Belt Type
Cogged
Belt Series
Power King Cog
V-Belt Section
AX
Industry Number
AX136
Number of Ribs
1
Material
Fabric Cover, Rubber Body, Polyester Cords
Reinforcing Cord Material
Polyester
Standards
ARPM
Construction
Raw Edge, Cogged
Tensile Strength
3,400 N/mm
Number of Bands
1
Belt Material
Gum Rubber
Edge Construction
Raw Edge
Belt Coating
Rubber
Maximum Operating Temperature
194 Degrees F
Application
General Industrial
Minimum Operating Temperature
-22 Degrees F
Color
Black
Resistance Properties
Heat; Oil, Static Conductive

Description

Cogged V-Belt, Belt Material Rubber Compound, Edge Construction Raw Edge, Industry Number AX136, Number of Bands 1, Outside Length 138 in, Reinforcing Cord Material Polyester, Thickness 5/16 in, Top Width 1/2 in, Belt Trade Size AX, V-Belt Type Cogged, Application Heavy Industry, HVAC, Light Industry, Belt Coating Rubber, Belt Series Power King(R) Cog, Color Black, For Minimum Pulley Pitch Diameter 2.2 in, Length Type Closed Loop, Maximum Operating Temperature 194 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.