AX144 Cogged, Classical V-Belt, 146 in Outside Length, 1/2 in Top Width, 5/16" Thickness, 1 Ribs

  • Mfr # 6L263

  • Zoro # G3422343


product price:  $32.29
/ea

Key Features

V-Belt Type
Cogged
Belt Series
Power King(R) Cog
V-Belt Section
AX
Industry Number
AX144
Number of Ribs
1
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6L263
Zoro #
G3422343
UPC #
190735368305
Country of Origin
Japan

Dimensions

Top Width
1/2 in
Thickness
5/16"
Outside Length
146 in
For Minimum Pulley Pitch Diameter
2.2 in
Belt Trade Size
AX

Details

Item
Cogged, Classical V-Belt
V-Belt Type
Cogged
Belt Series
Power King(R) Cog
V-Belt Section
AX
Industry Number
AX144
Number of Ribs
1
Material
Fabric Cover, Rubber Body, Polyester Cords
Reinforcing Cord Material
Polyester
Standards
ARPM
Construction
Raw Edge, Cogged
Edge Construction
Raw Edge
Minimum Operating Temperature
-22 Degrees F
Belt Material
Gum Rubber
Resistance Properties
Heat; Oil, Static Conductive
Tensile Strength
3,400 N/mm
Maximum Operating Temperature
194 Degrees F
Belt Coating
Rubber
Color
Black
Number of Bands
1
Application
General Industrial

Description

Cogged V-Belt, Belt Material Rubber Compound, Edge Construction Raw Edge, Industry Number AX144, Number of Bands 1, Outside Length 146 in, Reinforcing Cord Material Polyester, Thickness 5/16 in, Top Width 1/2 in, Belt Trade Size AX, V-Belt Type Cogged, Application Heavy Industry, HVAC, Light Industry, Belt Coating Rubber, Belt Series Power King(R) Cog, Color Black, For Minimum Pulley Pitch Diameter 2.2 in, Length Type Closed Loop, Maximum Operating Temperature 194 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.