AX31 Cogged, Classical V-Belt, 33 in Outside Length, 1/2 in Top Width, 5/16" Thickness, 1 Ribs

  • Mfr # 6A116

  • Zoro # G2791546


product price:  $10.89
/ea

Key Features

V-Belt Type
Cogged
Belt Series
Power King(R) Cog
V-Belt Section
AX
Industry Number
AX31
Number of Ribs
1
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6A116
Zoro #
G2791546
UPC #
190735359020
Country of Origin
Indonesia

Dimensions

Top Width
1/2 in
Thickness
5/16"
Outside Length
33 in
Belt Trade Size
AX
For Minimum Pulley Pitch Diameter
2.2 in

Details

Item
Cogged, Classical V-Belt
V-Belt Type
Cogged
Belt Series
Power King(R) Cog
V-Belt Section
AX
Industry Number
AX31
Number of Ribs
1
Material
Fabric Cover, Rubber Body, Polyester Cords
Reinforcing Cord Material
Polyester
Standards
ARPM
Construction
Raw Edge, Cogged
Resistance Properties
Heat; Oil, Static Conductive
Color
Black
Number of Bands
1
Tensile Strength
3,400 N/mm
Belt Coating
Rubber
Application
General Industrial
Edge Construction
Raw Edge
Maximum Operating Temperature
194 Degrees F
Minimum Operating Temperature
-22 Degrees F
Belt Material
Gum Rubber

Description

The DAYTON - 6A116 is a Cogged, Classical V-Belt intended for use in various industrial applications. This belt belongs to the Power King Cog series and carries an AX trade size. The construction includes a raw edge and cogged design along with a fabric cover, rubber body, and polyester cords. These components contribute towards its potential durability, flexibility, and resistance against certain environmental factors like heat or chemicals.

Key Features of the DAYTON - 6A116 V-Belt:

  • Belt Material: The belt material is gum rubber coated with additional layers of fabric cover for enhanced durability.
  • Operating Temperature: With specified operating temperatures ranging from -22 Degrees F to 194 Degrees F...this belt is designed to operate within these temperature ranges in different industrial settings.
  • Number of Ribs: The presence of a single rib on this V-belt may potentially improve grip and distribute load evenly improving power transmission efficiency.
  • Outside Length & Top Width: Measuring 33 inches in outside length with a top width of half an inch is intended for compatibility with specific machinery drive systems based on measurements.
  • V-Belt Section & Type: Classified under the AX section type indicating its dimensions compatibility with certain machinery. It's also classified as classical; cogged type potentially contributing towards efficiency in power transmission applications
  • Tensile Strength: Rated tensile strength of 3,400 N/mm suggests that under ideal conditions this v-belt could potentially handle higher loads without excessive breakage or stretching
  • Resistance Properties: Its properties include being heat-resistant; oil-resistant; static-conductive which might be beneficial when used in challenging industrial environments where these factors are prevalent

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.