Zoro Homepage

AX36 Cogged V-Belt, 38 in Outside Length, 1/2 in Top Width, 5/16 in Thick, 1 Rib, 6A119

  • Mfr # 6A119

  • Zoro # G2779874


product price: $12.19
/ea

Key Features

V-Belt Type
Classical; Cogged
V-Belt Section
AX
Industry Number
AX36
Outside Length
38 in
Number of Ribs
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6A119
Zoro #
G2779874
UPC #
190735359051
Country of Origin
Indonesia

Dimensions

Outside Length
38 in
Top Width
1/2 in
Thickness
5/16"
For Minimum Pulley Pitch Diameter
2.2 in
Belt Trade Size
AX

Description

Cogged V-Belt, Belt Material Rubber Compound, Edge Construction Raw Edge, Industry Number AX36, Number of Bands 1, Outside Length 38 in, Reinforcing Cord Material Polyester, Thickness 5/16 in, Top Width 1/2 in, Belt Trade Size AX, V-Belt Type Cogged, Application Heavy Industry, HVAC, Light Industry, Belt Coating Rubber, Belt Series Power King(R) Cog, Color Black, For Minimum Pulley Pitch Diameter 2.2 in, Length Type Closed Loop, Maximum Operating Temperature 194 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.