AX53 Cogged, Classical V-Belt, 55 in Outside Length, 1/2 in Top Width, 5/16" Thickness, 1 Ribs

  • Mfr # 6L239

  • Zoro # G3398071


product price:  $15.19
/ea

Key Features

V-Belt Type
Cogged
Belt Series
Power King(R) Cog
V-Belt Section
AX
Industry Number
AX53
Number of Ribs
1
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6L239
Zoro #
G3398071
UPC #
190735368060
Country of Origin
Indonesia

Dimensions

Top Width
1/2 in
Thickness
5/16"
Outside Length
55 in
For Minimum Pulley Pitch Diameter
2.2 in
Belt Trade Size
AX

Details

Item
Cogged, Classical V-Belt
V-Belt Type
Cogged
Belt Series
Power King(R) Cog
V-Belt Section
AX
Industry Number
AX53
Number of Ribs
1
Material
Fabric Cover, Rubber Body, Polyester Cords
Reinforcing Cord Material
Polyester
Standards
ARPM
Construction
Raw Edge, Cogged
Edge Construction
Raw Edge
Color
Black
Maximum Operating Temperature
194 Degrees F
Belt Coating
Rubber
Belt Material
Gum Rubber
Minimum Operating Temperature
-22 Degrees F
Resistance Properties
Heat; Oil, Static Conductive
Tensile Strength
3,400 N/mm
Number of Bands
1
Application
General Industrial

Description

The DAYTON - 6L239 is a Cogged, Classical V-Belt intended for use in a variety of industrial applications. This belt is part of the Power King Cog series and is constructed with a raw edge and cogged design. The belt's material composition includes a fabric cover, rubber body, and polyester cords which contribute to its durability, flexibility, and resistance to environmental factors such as heat and chemicals.

Key Features of the DAYTON - 6L239 V-Belt:

  • Belt Material: Composed of gum rubber with a fabric cover.
  • Construction: Features raw edge, cogged design.
  • Minimum Pulley Pitch Diameter: Suitable for pulleys with minimum pitch diameter of 2.2 inches.
  • Operating Temperature Range: Rated for operation within the temperature range of -22 Degrees F to 194 Degrees F.
  • Number of Ribs: Includes one rib as part of its design.
  • Outside Length & Top Width: Has an outside length measurement of 55 inches and top width measurement of half an inch. Compatibility depends on specific machinery drive system requirements.
  • V-Belt Section & Type: Falls under the AX section based on its dimensions; it is categorized as a classical cogged type V-belt. Compatibility depends on specific machinery requirements."

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.