Shop DAYTON

AX78 Cogged, Classical V-Belt, 80 in Outside Length, 1/2 in Top Width, 5/16" Thickness, 1 Ribs

  • Mfr # 6L251

  • Zoro # G2793734


product price:  $20.39
/ea

Key Features

V-Belt Type
Cogged
Belt Series
Power King Cog
V-Belt Section
AX
Industry Number
AX78
Number of Ribs
1
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6L251
Zoro #
G2793734
UPC #
190735368183
Country of Origin
Indonesia

Dimensions

Top Width
1/2 in
Thickness
5/16 in
Outside Length
80 in
Belt Trade Size
AX
For Minimum Pulley Pitch Diameter
2.2 in
Rib Width
0.5 in
Pitch Length
78 in

Details

Item
Cogged V-Belt
V-Belt Type
Cogged
Belt Series
Power King Cog
V-Belt Section
AX
Industry Number
AX78
Number of Ribs
1
Material
Rubber
Reinforcing Cord Material
Polyester
Standards
ARPM
Construction
Raw Edge, Cogged
Tensile Strength
3,400 N/mm
Maximum Operating Temperature
194 Degrees F
Color
Black
Application
Heavy Industry, HVAC, Light Industry
Number of Bands
1
Belt Material
Rubber Compound
Resistance Properties
Anti-Static, Heat-Resistant, Oil-Resistant
Edge Construction
Raw Edge
Minimum Operating Temperature
-22 Degrees F
Belt Coating
Rubber
Static Conductivity
Not Static Conductive
Profile Type
Single-Sided
System of Measurement
Inch

Description

The DAYTON - 6L251 is a Cogged, Classical V-Belt designed for general industrial applications. This belt features a robust construction with a fabric cover, rubber body and polyester cords that provide durability and resistance to environmental factors such as heat and chemicals. Its raw edge, cogged design enhances grip and power transmission efficiency.

Key Features of the DAYTON - 6L251 V-Belt:

  • Belt Material: The belt is constructed of gum rubber, known for its flexible properties.
  • Construction: Features a raw edge, cogged design that aims to enhance grip and power transmission efficiency.
  • Minimum Pulley Pitch Diameter: Suitable for pulleys with a minimum pitch diameter of 2.2 inches.
  • Number of Ribs: One rib present in the belt helps distribute load evenly improving its performance.
  • Outside Length: With an outside length of 80 inches, this belt may be compatible with various machinery drive systems. Proper tensioning depends on specific system requirements.
  • Tensile Strength: Has a rated tensile strength of 3,400 N/mm based on manufacturer testing methods.
  • V-Belt Section & Type: Classified as AX section type; it's compatible with specific types of machinery requiring classical cogged belts

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.