Shop DAYTON

AX92 Cogged, Classical V-Belt, 94 in Outside Length, 1/2 in Top Width, 5/16" Thickness, 1 Ribs

  • Mfr # 6L255

  • Zoro # G2876675


product price:  $21.19
/ea

Key Features

V-Belt Type
Cogged
Belt Series
Power King Cog
V-Belt Section
AX
Industry Number
AX92
Number of Ribs
1
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6L255
Zoro #
G2876675
UPC #
190735368220
Country of Origin
Indonesia

Dimensions

Top Width
1/2 in
Thickness
5/16 in
Outside Length
94 in
For Minimum Pulley Pitch Diameter
2.2 in
Belt Trade Size
AX
Pitch Length
92 in
Rib Width
0.5 in

Details

Item
Cogged V-Belt
V-Belt Type
Cogged
Belt Series
Power King Cog
V-Belt Section
AX
Industry Number
AX92
Number of Ribs
1
Material
Rubber
Reinforcing Cord Material
Polyester
Standards
ARPM
Construction
Raw Edge, Cogged
Belt Material
Rubber Compound
Color
Black
Resistance Properties
Anti-Static, Heat-Resistant, Oil-Resistant
Number of Bands
1
Application
Heavy Industry, HVAC, Light Industry
Minimum Operating Temperature
-22 Degrees F
Tensile Strength
3,400 N/mm
Belt Coating
Rubber
Maximum Operating Temperature
194 Degrees F
Edge Construction
Raw Edge
System of Measurement
Inch
Static Conductivity
Not Static Conductive
Profile Type
Single-Sided

Description

Cogged V-Belt, Belt Material Rubber Compound, Edge Construction Raw Edge, Industry Number AX92, Number of Bands 1, Outside Length 94 in, Reinforcing Cord Material Polyester, Thickness 5/16 in, Top Width 1/2 in, Belt Trade Size AX, V-Belt Type Cogged, Application Heavy Industry, HVAC, Light Industry, Belt Coating Rubber, Belt Series Power King(R) Cog, Color Black, For Minimum Pulley Pitch Diameter 2.2 in, Length Type Closed Loop, Maximum Operating Temperature 194 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.