Axial Fan, 4-11/16 in W x 4-11/16 in H x 1-1/2 in D, 55 cfm, 115V AC, IP20, Cast Aluminum

  • Mfr # 4WT49

  • Zoro # G2433523


product price:  $21.29
/ea

Key Features

Blade Material
Polybutylene Terephthalate
CFM @ 0.000-In. SP
70/76 cfm
Depth
1 1/2 in
Height
4 11/16 in
Housing Material
Cast Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4WT49
Zoro #
G2433523
UPC #
190735336960
Country of Origin
China

Dimensions

Depth
1 1/2 in
Height
4 11/16 in
Width
4 11/16 in
Fan Depth
1-1/2"
Fan Height
4-11/16"
Fan Width
4-11/16"
Fan Width
4-11/16"

Details

Blade Material
Polybutylene Terephthalate
CFM @ 0.000-In. SP
70/76 cfm
Housing Material
Cast Aluminum
Phase
1
Shape
Square
Watts
11/11 W
Voltage
115V AC
Amps
0.12/0.13 A
Standards
RU E19455 AND CSA LR206189
Motor Type
Shaded pole
Fan Voltage
115VAC
dBA
33.5
Motor Insulation
Class A
Requires
Cord Set (Not Included)
Mounting Eye O.C.
4 1/8 in
Fan Watts
11.0
Mounting Eye O.C. - Fans
4-1/8"
Hz
60/50 Hz
Housing Finish
Black Painted
Thermal Protection
Impedance
Bearings
Sleeve
Item
Axial Fan
Fan Item
Axial Fan
Electrical Connection - Fans
Terminals
Fan RPM
1750
Mounting Position
Horizontal
Max. Ambient Temp.
158 Degrees F
Fan Shape
Square
Electrical Connections
Terminals
Fan dBA
33.5
IP Rating
IP20
Environmental Applications
Equipment Cooling
RPM
2150/1750 RPM
Bearing Type
Sleeve
Motor Design
Shaded Pole
Color
Black

Description

Standard Square Axial Fan, Fan Shape Square, Mounting Eye O.C. 4 1/8 in, Height 4 11/16 in, Depth 1 1/2 in, Width 4 11/16 in, CFM @ 0.000-In. SP 70/76 cfm, Watts 11/11 W, Voltage 115V AC, 60/50 Hz Hz, 0.12/0.13 A Amps, Electrical Connection - Fans Terminals, Sound Level 36/33.5, IP Rating IP20, Mounting Position Horizontal, Bearing Type Sleeve, 2150/1750 RPM RPM, Motor Design Shaded Pole, Motor Insulation Class A, Thermal Protection Impedance, Max. Ambient Temp. 158 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.