Zoro Homepage
This item is Discontinued.
Dayton Axial Fan, Square, 12VDC, - Phase, 49.2 cfm, 2-3/8" W. 2RTH2

Axial Fan, Square, 12VDC, - Phase, 49.2 cfm, 2-3/8" W. (Discontinued)

  • Mfr # 2RTH2
  • Zoro # G1094992
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2RTH2
Zoro #
G1094992
UPC #
190735230244
Country of Origin
China

Dimensions

Depth
1-1/2"
Height
2-3/8"
Width
2-3/8"
Fan Width
2-3/8"
Fan Depth
1-1/2"
Fan Width
2-3/8"
Fan Height
2-3/8"

Description

Axial Fan, Fan Shape Square, Mounting Eye O.C. 1-15/16 In., Height 2-3/8 In., Depth 1-1/2 In., Width 2-3/8 In., CFM @ 0.000-In. SP 49.2, Watts 7, Voltage 12VDC, - Hz, 0.58 Amps, Electrical Connection - Fans 12 in Leads, Mounting Position Vertical or Horizontal, Motor Insulation Class A, Thermal Protection -, Max. Ambient Temp. 158 Degrees F, Blade Material Polybutylene, Housing Material PBT Plastic, Requires -, Standards UL Component Recognized for US and Canada, CE Certified and RoHS Compliant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.