Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Dayton Axial Fan, Round, 230VAC, 1 Phase, 200 cfm, 5-15/16" W. 2RTK8

Axial Fan, Round, 230VAC, 1 Phase, 200 cfm, 5-15/16" W. (Discontinued)

  • Mfr # 2RTK8
  • Zoro # G2612407
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2RTK8
Zoro #
G2612407
UPC #
190735230442
Country of Origin
China

Dimensions

Depth
2"
Height
6-3/4"
Width
5-15/16"
Fan Width
6-3/4"
Fan Height
5-15/16"
Fan Width
6-3/4"
Fan Depth
2"

Details

Blade Material
Polybutylene
CFM @ 0.000-In. SP
200
Housing Material
Aluminum
Phase
1
Shape
Round
Watts
36
Voltage
230VAC
Fan dBA
55
Amps
0.24
Electrical Connections
12" Leads
Hz
60/50
Fan RPM
2950
Motor Insulation
Class A
Fan Item
Axial Fan
Max. Ambient Temp.
158 Degrees F
Mounting Eye O.C.
6-3/8"
Mounting Eye O.C. - Fans
6-3/8"
dBA
55
Fan Voltage
230VAC
Housing Finish
Black
Fan Shape
Oblong
Standards
UL Component Recognized for US and Canada, CE Certified and RoHS Compliant
Mounting Position
Vertical or Horizontal
Thermal Protection
Impedance
Bearings
Ball
Item
Axial Fan
Motor Type
Shaded pole
Electrical Connection - Fans
12 in Leads
Fan Watts
36

Description

Axial Fan, Fan Shape Oblong, Mounting Eye O.C. 6-3/8 In., Height 6-3/4 In., Depth 2 In., Width 5-15/16 In., CFM @ 0.000-In. SP 200, Watts 36, Voltage 230VAC, 60/50 Hz, 0.24 Amps, Electrical Connection - Fans 12 in Leads, Mounting Position Vertical or Horizontal, Motor Insulation Class A, Thermal Protection Impedance, Max. Ambient Temp. 158 Degrees F, Blade Material Polybutylene, Housing Material Aluminum, Requires -

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.