This item is Discontinued.

Dayton Axial Fan, Square, 24VDC, - Phase, 49.2 cfm, 2-3/8" W. 2RTH3

Axial Fan, Square, 24VDC, - Phase, 49.2 cfm, 2-3/8" W. (Discontinued)

  • Mfr # 2RTH3
  • Zoro # G1779793
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2RTH3
Zoro #
G1779793
UPC #
190735230251
Country of Origin
China

Dimensions

Depth
1-1/2"
Height
2-3/8"
Width
2-3/8"
Fan Depth
1-1/2"
Fan Width
2-3/8"
Fan Width
2-3/8"
Fan Height
2-3/8"

Details

Blade Material
Polybutylene
CFM @ 0.000-In. SP
49.2
Housing Material
PBT Plastic
Shape
Square
Watts
7.4
Voltage
24VDC
Mounting Eye O.C. - Fans
1-15/16"
Fan Shape
Square
Standards
UL Component Recognized for US and Canada, CE Certified and RoHS Compliant
Electrical Connection - Fans
12" Leads
Amps
0.31
Housing Finish
Black Painted
dBA
52
Motor Insulation
Class A
Fan Item
Axial Fan
Mounting Position
Vertical or Horizontal
Fan RPM
7000
Item
Axial Fan
Electrical Connections
12" Leads
Bearings
Ball
Fan Watts
7.4
Fan Voltage
24VDC
Max. Ambient Temp.
158 Degrees F
Mounting Eye O.C.
1-15/16"
Fan dBA
52

Description

Axial Fan, Fan Shape Square, Mounting Eye O.C. - Fans 1-15/16 In., Fan Height 2-3/8 In., Fan Width 2-3/8 In., Fan Depth 1-1/2 In., CFM @ 0.000-In. SP 49.2, Fan Voltage 24VDC, Fan Watts 7.4, Electrical Connection - Fans 12 In. Leads, Fan dBA 52, Axial Fan, Bearings Ball, Hz -, Phase -, Amps 0.31, Fan RPM 7000, Depth 1-1/2 In., Mounting Position Vertical or Horizontal, -, Class A, -, 158 Degrees F, Blade Material Polybutylene, Housing Material PBT Plastic, Housing Finish Black Painted, -

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.