Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Dayton Axial Fan, Square, 48VDC, - Phase, 170 cfm, 4-11/16" W. 2RTJ8

Axial Fan, Square, 48VDC, - Phase, 170 cfm, 4-11/16" W. (Discontinued)

  • Mfr # 2RTJ8
  • Zoro # G1714167
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2RTJ8
Zoro #
G1714167
UPC #
190735230381
Country of Origin
China

Dimensions

Depth
1-1/2"
Height
4-11/16"
Width
4-11/16"
Fan Width
4-11/16"
Fan Depth
1-1/2"
Fan Width
4-11/16"
Fan Height
4-11/16"

Details

Blade Material
Polybutylene
CFM @ 0.000-In. SP
170
Housing Material
PBT Plastic
Shape
Square
Watts
14.4
Voltage
48VDC
Housing Finish
Black Painted
Bearings
Ball
Electrical Connection - Fans
12" Leads
Mounting Position
Vertical or Horizontal
dBA
51
Fan RPM
3800
Fan Watts
14.4
Amps
0.3
Fan Shape
Square
Thermal Protection
Impedance
Fan dBA
51
Mounting Eye O.C. - Fans
4-1/8"
Motor Insulation
Class A
Fan Voltage
48VDC
Electrical Connections
12" Leads
Max. Ambient Temp.
158 Degrees F
Item
Axial Fan
Mounting Eye O.C.
4-1/8"
Standards
UL Component Recognized for US and Canada, CE Certified and RoHS Compliant
Fan Item
Axial Fan
IP Rating
IP20
RPM
3800
Environmental Applications
Equipment Cooling
Bearing Type
Ball
Motor Design
Brushless DC
Color
Black

Description

Standard Square Axial Fan, Fan Shape Square, Mounting Eye O.C. 4-1/8 In., Height 4-11/16 In., Depth 1-1/2 In., Width 4-11/16 In., CFM @ 0.000-In. SP 170, Watts 14.4, Voltage 48VDC, - Hz, 0.3 Amps, Electrical Connection - Fans Lead Wires, Sound Level 51, IP Rating IP20, Mounting Position Vertical or Horizontal, Bearing Type Ball, 3800 RPM, Motor Design Brushless DC, Motor Insulation Class A, Thermal Protection Impedance, Max. Ambient Temp. 158 Degrees F, Blade Material Polybutylene

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.