Zoro Homepage

B124 Classical V-Belt, 127 in Outside Length, 21/32 in Top Width, 13/32" Thickness, 1 Ribs

  • Mfr # 6A168

  • Zoro # G2978114


product price: $30.29
/ea

Key Features

V-Belt Type
Classical
V-Belt Section
B
Industry Number
B124
Outside Length
127 in
Number of Ribs
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6A168
Zoro #
G2978114
UPC #
190735359532
Country of Origin
Thailand

Dimensions

Outside Length
127 in
Top Width
21/32 in
Thickness
13/32"
For Minimum Pulley Pitch Diameter
5.4 in
Belt Trade Size
B

Description

Wedge V-Belt, Belt Material Rubber Compound, Edge Construction Wrapped, Industry Number B124, Number of Bands 1, Outside Length 127 in, Reinforcing Cord Material Polyester, Thickness 13/32 in, Top Width 21/32 in, Belt Trade Size B, V-Belt Type Wedge, Application Heavy Industry, HVAC, Light Industry, Belt Coating Rubber, Belt Series Power King(R), Color Black, For Minimum Pulley Pitch Diameter 5.4 in, Length Type Closed Loop, Maximum Operating Temperature 194 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.