B133 Classical V-Belt, 136 in Outside Length, 21/32 in Top Width, 13/32" Thickness, 1 Ribs

  • Mfr # 6A169

  • Zoro # G3038192


product price:  $29.29
/ea

Key Features

V-Belt Type
V-Belt
Belt Series
Power King
V-Belt Section
B
Industry Number
B133
Number of Ribs
1
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6A169
Zoro #
G3038192
UPC #
190735359549
Country of Origin
Thailand

Dimensions

Top Width
21/32 in
Thickness
13/32"
Outside Length
136 in
Belt Trade Size
B
For Minimum Pulley Pitch Diameter
5.4 in

Details

Item
Classical V-Belt
V-Belt Type
V-Belt
Belt Series
Power King
V-Belt Section
B
Industry Number
B133
Number of Ribs
1
Material
Fabric Cover, Rubber Body, Polyester Cords
Reinforcing Cord Material
Polyester
Standards
ARPM
Construction
Wrapped
Maximum Operating Temperature
194 Degrees F
Color
Black
Number of Bands
1
Edge Construction
Wrapped
Application
General Industrial
Minimum Operating Temperature
-22 Degrees F
Belt Coating
Rubber
Tensile Strength
3,900 N/mm
Belt Material
Gum Rubber
Resistance Properties
Heat; Oil, Static Conductive

Description

The DAYTON - 6A169 is a Classical V-Belt, an essential component for power transmission applications. This mechanical device is intended for use in transferring power between rotating shafts in industrial machinery or heavy-duty vehicles. Its construction from gum rubber and its wrapped design are factors that may influence its durability, strength, and capacity for handling high torque levels.

Key Features of the DAYTON - 6A169 Classical V-Belt:

  • Belt Material: The belt is made from gum rubber, a material known for its potential durability and flexibility.
  • Construction: Wrapped construction is a feature intended to potentially enhance the belt's grip and load distribution capabilities.
  • Operating Temperature Range: This belt has been rated for operation within specific temperature ranges with a maximum operating temperature of 194 Degrees F and minimum operating temperature of -22 Degrees F.
  • Resistance Properties: The product features include resistance properties against heat and oil as well as static conductivity; these characteristics may be beneficial in certain challenging industrial environments.
  • V-Belt Section: Classified as 'B' section v-belt indicating its specific dimensions and compatibility with certain machinery types.
  • Tensile Strength: A tensile strength of 3,900 N/mm indicates that the product might be able to withstand substantial force; however this does not guarantee prevention of breakage or deformation under all circumstances.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.