B150 Classical V-Belt, 153 in Outside Length, 21/32 in Top Width, 13/32" Thickness, 1 Ribs

  • Mfr # 6L220

  • Zoro # G3284653


product price:  $36.39
/ea

Key Features

V-Belt Type
V-Belt
Belt Series
Power King
V-Belt Section
B
Industry Number
B150
Number of Ribs
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6L220
Zoro #
G3284653
UPC #
190735367919
Country of Origin
Thailand

Dimensions

Top Width
21/32 in
Thickness
13/32"
Outside Length
153 in
Belt Trade Size
B
For Minimum Pulley Pitch Diameter
5.4 in

Details

Item
Classical V-Belt
V-Belt Type
V-Belt
Belt Series
Power King
V-Belt Section
B
Industry Number
B150
Number of Ribs
1
Material
Fabric Cover, Rubber Body, Polyester Cords
Reinforcing Cord Material
Polyester
Standards
ARPM
Construction
Wrapped
Resistance Properties
Heat; Oil, Static Conductive
Edge Construction
Wrapped
Color
Black
Belt Material
Gum Rubber
Belt Coating
Rubber
Application
General Industrial
Tensile Strength
3,900 N/mm
Maximum Operating Temperature
194 Degrees F
Number of Bands
1
Minimum Operating Temperature
-22 Degrees F

Description

The DAYTON - 6L220 is a Classical V-Belt, an essential component for power transmission applications. This belt is intended for use in transferring power between rotating shafts in industrial machinery or heavy-duty vehicles. Its construction from gum rubber with a fabric cover and polyester cords is designed with the aim of providing durability, flexibility, and resistance to environmental factors.

Key Features of the DAYTON - 6L220 Classical V-Belt:

  • Belt Material: The belt is made from Gum Rubber which is intended for handling high torque levels.
  • Construction: Wrapped construction is designed with the intention of enhancing grip and distributing load evenly.
  • Operating Temperature: The specified operating temperature range for this belt is from -22 degrees F up to 194 degrees F.
  • Outside Length: The outside length is specified at 153 inches; compatibility with specific applications depends on individual system requirements.
  • V-Belt Section: Classified under 'B' section indicating its dimensions making it compatible with certain types of machinery.
  • Tensile Strength: This product has a rated tensile strength of 3,900 N/mm. Actual performance may vary based on usage conditions.
  • Resistance Properties: It features heat- and oil-resistant properties. Suitability for specific environments should be determined by user based on their unique circumstances

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.