Zoro Homepage

B77 Classical V-Belt, 80 in Outside Length, 21/32 in Top Width, 13/32" Thickness, 1 Ribs

  • Mfr # 6A160

  • Zoro # G3243703


product price: $20.29
/ea

Key Features

V-Belt Type
Classical
V-Belt Section
B
Industry Number
B77
Outside Length
80 in
Number of Ribs
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6A160
Zoro #
G3243703
UPC #
190735359457
Country of Origin
Thailand

Dimensions

Outside Length
80 in
Top Width
21/32 in
Thickness
13/32"
Belt Trade Size
B
For Minimum Pulley Pitch Diameter
5.4 in

Description

Wedge V-Belt, Belt Material Rubber Compound, Edge Construction Wrapped, Industry Number B77, Number of Bands 1, Outside Length 80 in, Reinforcing Cord Material Polyester, Thickness 13/32 in, Top Width 21/32 in, Belt Trade Size B, V-Belt Type Wedge, Application Heavy Industry, HVAC, Light Industry, Belt Coating Rubber, Belt Series Power King(R), Color Black, For Minimum Pulley Pitch Diameter 5.4 in, Length Type Closed Loop, Maximum Operating Temperature 194 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.