Shop DAYTON

B96 Classical V-Belt, 99 in Outside Length, 21/32 in Top Width, 13/32" Thickness, 1 Ribs

  • Mfr # 5X479

  • Zoro # G2731994


product price:  $25.19
/ea

Key Features

V-Belt Type
V-Belt
Belt Series
Power King
V-Belt Section
B
Industry Number
B96
Number of Ribs
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5X479
Zoro #
G2731994
UPC #
190735355091
Country of Origin
Thailand

Dimensions

Top Width
21/32 in
Thickness
13/32 in
Outside Length
99 in
For Minimum Pulley Pitch Diameter
5.4 in
Belt Trade Size
B
Pitch Length
96 in
Rib Width
0.66 in

Details

Item
Classical V-Belt
V-Belt Type
V-Belt
Belt Series
Power King
V-Belt Section
B
Industry Number
B96
Number of Ribs
1
Material
Rubber
Reinforcing Cord Material
Polyester
Standards
ARPM
Construction
Wrapped
Application
Heavy Industry, HVAC, Light Industry
Belt Material
Rubber Compound
Tensile Strength
3,900 N/mm
Maximum Operating Temperature
194 Degrees F
Belt Coating
Rubber
Color
Black
Number of Bands
1
Resistance Properties
Anti-Static, Heat-Resistant, Oil-Resistant
Edge Construction
Wrapped
Minimum Operating Temperature
-22 Degrees F
System of Measurement
Inch
Profile Type
Single-Sided
Static Conductivity
Not Static Conductive

Description

The DAYTON - 5X479 is a Classical V-Belt, an essential component intended for the purpose of transferring power between rotating shafts. This mechanical device is typically found in industrial machinery or heavy-duty vehicles. Constructed from gum rubber with a fabric cover and polyester cords, this belt is designed with features that may contribute to durability, strength and handling high torque levels.

Key Features of the DAYTON - 5X479 Classical V-Belt:

  • Belt Material: The belt is constructed from gum rubber, a material known for its potential flexibility and resistance properties against certain environmental factors like heat and chemicals.
  • Construction: Wrapped construction enhances its grip and load distribution capabilities improving power transmission efficiency.
  • Operating Temperature Range: It has an operating temperature range of 194 Degrees F maximum to -22 Degrees F minimum. Its performance within this range depends on specific usage conditions.
  • Outside Length & Top Width: An outside length of 99 inches and top width of 21/32 inch ensures proper fit for various industrial applications such as machinery drive systems.
  • V-Belt Section: Classified under 'B' section indicating its dimensions making it compatible with certain types of machinery.
  • Tensile Strength: A tensile strength rating of 3,900 N/mm demonstrates its capability to withstand tension without breaking or deforming
  • Resistance Properties: Its materials are known for their potential resistance properties against heat; oil; static conductive elements. However, actual product longevity may vary depending on usage conditions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.