Shop NORELEM
See all product information
Create Account
V-BELT DIN2215, TYPE 13/A, LI=2030, BR=13, NEOPRENE
Mfr # 22071-22030
Zoro # G323775637
product price:Â $43.35
/eaKey Features
Reinforcing Cord Material
Polyester
Number of Ribs
1
Outside Length
2080 mm
Standards
DIN 2215
Thickness
8 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 22071-22030
- Zoro #
- G323775637
- UPC #
- -
- Country of Origin
- Slovenia
Dimensions
- Outside Length
- 2080 mm
- Thickness
- 8 mm
- Top Width
- 13 mm
Details
- Reinforcing Cord Material
- Polyester
- Number of Ribs
- 1
- Item
- V-Belt
- Standards
- DIN 2215
- Material
- Neoprene
- Temp. Range
- -55 Degrees to 70 Degrees C
- Industry Number
- 22071-22030
- V-Belt Section
- 13/A
- Belt Series
- 22071
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.