Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Back Port Nozzle, 5 In x 5 In

  • Mfr # HV2119400G

  • Zoro # G2877150


product price: $0.22
/ea

Key Features

Fits Brand
Dayton
For Use With
Grainger Item Number: 3AA31B, 3AA20B
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HV2119400G
Zoro #
G2877150
UPC #
190735207192
Country of Origin
China

Details

Fits Brand
Dayton
Item
Back Port Nozzle, 5" x 5"
For Use With
Grainger Item Number: 3AA31B, 3AA20B

Description

Back Port Nozzle, 5 In. x 5 In., Product Type Back Port Nozzle, Compatible with Grainger Part Number 3AA20, 3AA31, Overall Dia. Not Applicable, Overall Length Not Applicable, Overall Depth Not Applicable, Overall Width Not Applicable, Drum Capacity Not Applicable, Compatible with Manufacturer Model Number 3AA20, 3AA31, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.