Zoro Homepage

Sand Bags, PK25

  • Mfr # 19A989

  • Zoro # G302697424


product price: $67.49
/pk 25, $2.70/ea

Key Features

Bag Material
Burlap
Width
16.1
Length
17.4
Color
Tan
Material
Burlap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19A989
Zoro #
G302697424
UPC #
-
Country of Origin
United States

Dimensions

Width
16.1
Length
17.4
Outside Diameter
8
Height
3.1

Details

Bag Material
Burlap
Color
Tan
Material
Burlap

Description

U.S. military-grade sand bags are tough, durable, and environmentally safe. These Plain Burlap Sand Bags close with attached tie string. Tan color. Pkg. of 25.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.