Zoro Homepage

Treated Burlap Sand Bags, PK25

  • Mfr # 19A990

  • Zoro # G602697438


product price: $88.49
/pk 25, $3.54/ea
Free Shipping & Returns

Key Features

Bag Material
Burlap
Width
15.4
Length
15.4
Color
Green
Material
Burlap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19A990
Zoro #
G602697438
UPC #
-
Country of Origin
United States

Dimensions

Width
15.4
Length
15.4
Outside Diameter
9
Height
6.6

Details

Bag Material
Burlap
Color
Green
Material
Burlap

Description

These Treated Burlap Sand Bags are durable to stand up to moisture and sunlight longer than plain burlap bags. Green color. Pkg. of 25.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.