Zoro Homepage

Balancing Damper, Round, 10 In, Diameter

  • Mfr # 2TFX9

  • Zoro # G1896702


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Includes
Locking Manual Quadrant
Blade Material
Galvanized Steel
Blade (Gauge)
20 ga
Frame Material
Steel
Frame Depth (In.)
6 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2TFX9
Zoro #
G1896702
UPC #
190735232729
Country of Origin
United States

Dimensions

Frame Depth (In.)
6 3/8 in
Damper Dia. (In.)
9 7/8 in
Duct Dia. (In.)
10 in
Rough Opening Diameter
10 in
Overall Diameter
9 7/8 in
Blade Material Thickness
20 ga
Frame Depth
6 3/8 in
Overall Length
6 3/8 in
Rough Opening Width
10 in
Frame Material Thickness
16 ga
For Nominal Duct Diameter
10 in

Details

Item
10"dia GSteel Manual Balancing Dampr
Includes
Locking Manual Quadrant
Blade Material
Galvanized Steel
Blade (Gauge)
20 ga
Frame Material
Steel
Type
Manual Single Blade
For Use In
Low Velocity and Low Differential Pressure Systems
Pressure Differential Max.
1.0 in wc
Frame (Gauge)
20 ga
Max. Temp. (F)
180 Degrees F
Bearings
Synthetic (Acetal) Sleeve Type
Max. Velocity (FPM)
2,000 fpm
Actuator
3/8 in Square Manual Locking Quadrant
Maximum Ambient Temperature
180 Degrees F
Maximum Pressure
1 in wc
Closure Pressure Rating
1 in wc
Maximum Air Velocity
2000 fpm
Damper Application
Balancing
Bearing Material
Synthetic (Acetal)
Airflow Direction
Horizontal; Vertical
For Duct Shape
Round
Number of Panels
1
Closure Velocity Rating
2,000 fpm
Mounting Position
Horizontal; Vertical
Rough Opening Shape
Round
Switch Action
Normally Open
Blade Type
Butterfly
Frame Less Flange
78.5 sq in

Description

10 In.dia GSteel Manual Balancing Dampr, Damper Application Balancing, For Nominal Duct Diameter 10 in, Frame Material Steel, Number of Panels 1, Maximum Air Velocity 2000 fpm, Overall Height Not Applicable, Rough Opening Diameter 10 in, Rough Opening Shape Round, Fits Fan Diameter Not Applicable, For Duct Shape Round, Overall Width Not Applicable, Frame Material Thickness 16 ga, Overall Length 6 3/8 in, Connection Type Not Applicable, Frame Depth 6 3/8 in, Rough Opening Length Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.