Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Balancing Damper, Round, 12 In, Diameter

  • Mfr # 2TFY1

  • Zoro # G0595384


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Includes
Locking Manual Quadrant
Blade Material
Galvanized Steel
Type
Manual Single Blade
Frame Material
Steel
Max. Temp. (F)
180 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2TFY1
Zoro #
G0595384
UPC #
190735232736
Country of Origin
United States

Dimensions

Damper Dia. (In.)
11 7/8 in
Frame Depth (In.)
6 3/8 in
Duct Dia. (In.)
12 in
Frame Depth
6 3/8 in
Rough Opening Diameter
12 in
Frame Material Thickness
16 ga
Overall Length
6 3/8 in
Overall Diameter
11 7/8 in
Blade Material Thickness
20 ga
Rough Opening Width
12 in
For Nominal Duct Diameter
12 in

Details

Item
12"dia GSteel Manual Balancing Dampr
Includes
Locking Manual Quadrant
Blade Material
Galvanized Steel
Type
Manual Single Blade
Frame Material
Steel
Max. Temp. (F)
180 Degrees F
Bearings
Synthetic (Acetal) Sleeve Type
Pressure Differential Max.
1.0 in wc
Max. Velocity (FPM)
2,000 fpm
Frame (Gauge)
20 ga
For Use In
Low Velocity and Low Differential Pressure Systems
Blade (Gauge)
20 ga
Actuator
3/8 in Square Manual Locking Quadrant
Maximum Ambient Temperature
180 Degrees F
Maximum Pressure
1 in wc
Closure Pressure Rating
1 in wc
For Duct Shape
Round
Mounting Position
Horizontal; Vertical
Bearing Material
Synthetic (Acetal)
Blade Type
Butterfly
Number of Panels
1
Damper Application
Balancing
Airflow Direction
Horizontal; Vertical
Switch Action
Normally Open
Closure Velocity Rating
2,000 fpm
Frame Less Flange
113 sq in
Rough Opening Shape
Round
Maximum Air Velocity
2000 fpm

Description

12 In.dia GSteel Manual Balancing Dampr, Damper Application Balancing, For Nominal Duct Diameter 12 in, Frame Material Steel, Number of Panels 1, Maximum Air Velocity 2000 fpm, Overall Height Not Applicable, Rough Opening Diameter 12 in, Rough Opening Shape Round, Fits Fan Diameter Not Applicable, For Duct Shape Round, Overall Width Not Applicable, Frame Material Thickness 16 ga, Overall Length 6 3/8 in, Connection Type Not Applicable, Frame Depth 6 3/8 in, Rough Opening Length Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.