Zoro Homepage

Ball 20n

  • Mfr # 770720

  • Zoro # G2886829


product price: $10.49
/ea

Key Features

For Use With Mfr. Model Number
6PY43A
Fits Brand
Dayton
Material
Buna-N
Product Type
Check Ball
Compatible with Manufacturer Model Number
6PY43A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
770720
Zoro #
G2886829
UPC #
190735204092
Country of Origin
Japan

Details

Item
Check Ball
For Use With Mfr. Model Number
6PY43A
Fits Brand
Dayton
Material
Buna-N
Product Type
Check Ball
Compatible with Manufacturer Model Number
6PY43A
Media Temperature (Minimum)
0 Degrees F
Media Temperature (Maximum)
180 Degrees F
Compatible with Brand
Dayton
Compatible with Pump Type
Air Operated Double Diaphragm Pump
Compatible Manufacturer Part Number
6PY43A
Compatible Manufacturer Model Number
6PY43A
Compatible with Manufacturer Model No.
6PY43A
Compatible with Mfr. Model No.
6PY43A
For Use with Mfr Model Number
6PY43A
Compatible Pump Manufacturer Part Number
6PY43A
Compatible Mfr. Model Number
6PY43A

Description

Check Ball, Compatible with Grainger Part Number 6PY43A, Compatible with Manufacturer Model Number 6PY43A, Material Buna-N, Media Discharge Connection Size Not Applicable, Media Discharge Connection Type Not Applicable, Media Intake Connection Size Not Applicable, Media Intake Connection Type Not Applicable, Product Type Check Ball, Valve Type Not Applicable, Compatible with Pump Type Air Operated Double Diaphragm Pump, Compatible with Series Not Applicable, Compatible with Brand Dayton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.