Zoro Homepage

Ball 40t

  • Mfr # 770692

  • Zoro # G7383022


product price: $72.99
/ea

Key Features

For Use With Mfr. Model Number
6PY56A, 6PY56B
Fits Brand
Dayton
Material
PTFE
Product Type
Check Ball
Compatible with Manufacturer Model Number
6PY56A, 6PY56B
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
770692
Zoro #
G7383022
UPC #
190735205228
Country of Origin
Multiple

Details

Item
Check Ball
For Use With Mfr. Model Number
6PY56A, 6PY56B
Fits Brand
Dayton
Material
PTFE
Product Type
Check Ball
Compatible with Manufacturer Model Number
6PY56A, 6PY56B
Media Temperature (Maximum)
212 Degrees F
Compatible with Brand
Dayton
Compatible with Pump Type
Air Operated Double Diaphragm Pump
Media Temperature (Minimum)
40 Degrees F
Compatible Manufacturer Part Number
6PY56A, 6PY56B
Compatible Manufacturer Model Number
6PY56A, 6PY56B
Compatible with Manufacturer Model No.
6PY56A, 6PY56B
Compatible with Mfr. Model No.
6PY56A, 6PY56B
For Use with Mfr Model Number
6PY56A, 6PY56B
Compatible Pump Manufacturer Part Number
6PY56A, 6PY56B
Compatible Mfr. Model Number
6PY56A, 6PY56B

Description

Check Ball, Compatible with Grainger Part Number 6PY56A, 6PY56B, Compatible with Manufacturer Model Number 6PY56A, 6PY56B, Material PTFE, Media Discharge Connection Size Not Applicable, Media Discharge Connection Type Not Applicable, Media Intake Connection Size Not Applicable, Media Intake Connection Type Not Applicable, Product Type Check Ball, Valve Type Not Applicable, Compatible with Pump Type Air Operated Double Diaphragm Pump, Compatible with Series Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.