Ball 40TPO
Mfr # 773172
Zoro # G7181237
product price: $31.79
/eaKey Features
For Use With Mfr. Model Number
22A598, 3HJW5A, 3HJX1A
Material
Santoprene
Product Type
Check Ball
Compatible with Manufacturer Model Number
22A598, 3HJW5A, 3HJX1A
Compatible with Pump Type
Air Operated Double Diaphragm Pump
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
773172
Zoro #
G7181237
UPC #
190735212721
Country of Origin
United States
Details
Item
Check Ball
For Use With Mfr. Model Number
22A598, 3HJW5A, 3HJX1A
Material
Santoprene
Product Type
Check Ball
Compatible with Manufacturer Model Number
22A598, 3HJW5A, 3HJX1A
Compatible with Pump Type
Air Operated Double Diaphragm Pump
Media Temperature (Maximum)
180 Degrees F
Compatible with Brand
Dayton
Media Temperature (Minimum)
0 Degrees F
Compatible Manufacturer Part Number
22A598, 3HJW5A, 3HJX1A
Compatible Manufacturer Model Number
22A598, 3HJW5A, 3HJX1A
Compatible with Manufacturer Model No.
22A598, 3HJW5A, 3HJX1A
Compatible with Mfr. Model No.
22A598, 3HJW5A, 3HJX1A
For Use with Mfr Model Number
22A598, 3HJW5A, 3HJX1A
Compatible Pump Manufacturer Part Number
22A598, 3HJW5A, 3HJX1A
Compatible Mfr. Model Number
22A598, 3HJW5A, 3HJX1A
Description
Check Ball, Compatible with Grainger Part Number 22A598, 3HJW5A, 3HJX1A, Compatible with Manufacturer Model Number 22A598, 3HJW5A, 3HJX1A, Material Santoprene, Media Discharge Connection Size Not Applicable, Media Discharge Connection Type Not Applicable, Media Intake Connection Size Not Applicable, Media Intake Connection Type Not Applicable, Product Type Check Ball, Valve Type Not Applicable, Compatible with Pump Type Air Operated Double Diaphragm Pump, Compatible with Series Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.